Shop All Air Circulators
Dayton
Light-Duty Industrial Fan 20" Non-Oscillating, 120VAC, 8662/9183 CFM
Mfr # 2LY96
Zoro # G2601821
product price: $267.99
/ea
Free Shipping & Returns
$267.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Diameter 20"
- Oscillation Non-Oscillating
- Air Flow 8662/9183 CFM
- Voltage 120VAC
- Number of Speeds 2
Product Information
- Brand Dayton
- MFR # 2LY96
- Zoro # G2601821
- UPC # 190735222737
- Country of Origin Multiple
- Category Air Circulators
Dimensions
Blade Diameter | 20" |
Height | 75" |
Shaft Dia. | 12mm |
Width | 24" |
Cord Length | 9 ft. |
Blade Dia. | 20" |
Max. Depth | 27" |
Outside Dia. | 23" |
Base Dia. | 27 in |
Fan Cord Length | 9 ft |
Depth | 27 in |
Height Adjustment | 57 to 75 in |
Details
Description
Light-Duty Industrial Fan, Blade Dia. 20 in, Stationary, Non-Oscillating, 2 Speeds, Voltage 120V AC, 1 Phase, CFM High 9183, CFM Low 8662, Air Velocity @ 20 Ft. 518/436 fpm, Motor HP 1/6 hp, Motor RPM 1200/1000, Operating Amps 2.0/1.5, Fan Mounting Location Pedestal, Fan Accessory Style Standard, Fan RPM 1100/950, Sound Level 72 dBA, Max. Ambient Temp. 104 Degrees F, Hz 60 Hz, Watts 240/180, Motor Type Permanent Split Capacitor, Drive Type Direct Drive, Outside Dia. 23 In., Height 75 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDROLEVEL Level Control (550)
- TEMPCO Strip Heater, Silicone Rubber, 6 In. L (SHS80406)
- GOOGLE NEST Nest Learning Thermostat, 3rd Gen, Professional Stainless (T3008US)
- SUPCO Mini Split Adapter, 1 Hole, 6-5/16" L (ZMF56)
- DAYTON Light-Duty Industrial Fan 24" Oscillating, 115VAC, 3510/6400 CFM (6ALF0)
- DAYTON Air Circulator 24" Non-Oscillating, 115VAC, 6400 CFM (4VAC4)
- DAYTON Hazardous-Location Industrial Fan 36" Non-Oscillating, 115/230VAC, 12,500 CFM (1VCH3)
- DAYTON Mounting Bracket, Steel (3PEH3)
- DAYTON Hazardous-Location Industrial Fan 30" Non-Oscillating, 115/230VAC, 10,937 CFM (1VCH2)
- DAYTON Corrosion-Resistant Industrial Fan 18" Non-Oscillating, 115VAC, 1500/1700/1850 CFM (18B4W3-W-G)
- DAYTON Tilt Carriage Kit, Steel, For 39UK53 (39UK57)
- Dayton Air Circulators