Light Duty Industrial Fan, Foldable Pedestal Mount, 30 in Blade Dia, 120V, 4,650/7,250 cfm

  • Mfr # 22YK18

  • Zoro # G5308107


product price:  $358.99
/ea
Free Shipping & Returns

Key Features

Oscillation
Non-Oscillating
Number of Speeds
2
Voltage
120V
Phase
1
Motor HP
1/4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
22YK18
Zoro #
G5308107
UPC #
190735174890
Country of Origin
China

Dimensions

Blade Diameter
30 in
Height
74-1/4 in
Shaft Dia.
15 mm
Max. Depth
32 in
Width
33 in
Height Adjustment
Fixed Height
Wheel Dia.
2 in
Depth
32 in
Fan Cord Length
9 ft

Details

Oscillation
Non-Oscillating
Number of Speeds
2
Voltage
120V
Phase
1
Motor HP
1/4
Air Flow
4,650/7,250 cfm
Drive Type
Direct Drive
Blade Material
Aluminum
Sound Level
74 dBA
Item
Industrial Fan
Assembled
Yes
Motor Enclosure
Open Air Over
Watts
310/230
Environmental Applications
Industrial
Motor RPM
1,100/900 RPM
Number of Blades
3
Housing Material
Steel
Thermal Protection
Automatic Reset
CFM High
7250
Fan Style
Light Duty
Includes
Pedestal Base, Column, and 2 in Plastic Wheels
Bearing Type
Sealed Ball
Max. Ambient Temp.
104 Degrees F
CFM/Watt
41.4
Air Velocity @ 20 Ft.
450 fpm
Motor Insulation
Class B
Guard Material
Steel
Motor Type
Permanent Split Capacitor
Air Velocity @ 40 Ft.
200 fpm
CFM Low
4650
Fan Accessory Style
Standard
Standards
cULus Listed
Mobile/Stationary
Stationary
Wire Guard Finish
Polyester Powder Coated Black
Hz
60 Hz
Application
Spot Cooling and People Cooling
Air Velocity @ 10 Ft.
710 fpm
Fan Mounting Location
Foldable Pedestal
Wheel Material
Plastic
NEMA Plug Configuration
5-15P
RPM
1100/900
Fan Housing Material
Steel
Color
Black
Wheeled Base
Mobile
Assembly Required
No
Amps
2.9/1.9
Material
Steel
Motor hp
1/4 hp
NEMA plug Configuration
5-15p

Description

Light-Duty Industrial Fan, Blade Dia. 30 in, Stationary, Non-Oscillating, 2 Speeds, Voltage 120V AC, 1 Phase, CFM High 7250, CFM Low 4650, Air Velocity @ 20 Ft. 450 fpm, Motor HP 1/4 hp, Motor RPM 1100/900, Operating Amps 2.90/2.00, Fan Mounting Location Foldable Pedestal, Fan Accessory Style Standard, Fan RPM 1100/900, Sound Level 74 dBA, Max. Ambient Temp. 104 Degrees F, Hz 60 Hz, Watts 310/230, Motor Type Permanent Split Capacitor, Drive Type Direct Drive, Height 74 1/4 in, Width 33 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.