Light Duty Industrial Fan, Wall Mount, 20 in Blade Dia, 120V, 5,100/6,200 cfm, Oscillating

  • Mfr # 13V402

  • Zoro # G3946013


product price:  $288.99
/ea
Free Shipping & Returns

Key Features

Oscillation
Oscillating
Number of Speeds
2
Voltage
120V
Phase
1
Motor HP
1/5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
13V402
Zoro #
G3946013
UPC #
190735121450
Country of Origin
China

Dimensions

Blade Diameter
20 in
Max. Depth
24 in
Width
22-1/4 in
Shaft Dia.
12 mm
Height
39 in
Height Adjustment
Fixed Height
Fan Cord Length
9 ft
Depth
24 in

Details

Oscillation
Oscillating
Number of Speeds
2
Voltage
120V
Phase
1
Motor HP
1/5
Air Flow
5,100/6,200 cfm
Drive Type
Direct Drive
Blade Material
Aluminum
Sound Level
68/65 dBA
Item
Industrial Fan
Environmental Applications
Industrial
Max. Ambient Temp.
104 Degrees F
Assembled
No
Motor RPM
1,100/925 RPM
Motor Insulation
Class B
Housing Material
Steel
Mobile/Stationary
Stationary
Bearing Type
Ball
Wire Guard Finish
Polyester Powder Coated Black
Includes
Mounting Hardware, Secondary Safety Support Cable, Wall Bracket
Thermal Protection
Automatic Reset
Application
Spot Cooling and People Cooling
Hz
60 Hz
Number of Conductors
3
CFM/Watt
28.4/32.3
Fan Mounting Location
Wall
Watts
220/180
Motor Enclosure
Totally Enclosed Air Over
Standards
cULus Listed
Guard Material
Steel
Motor Type
Permanent Split Capacitor
Number of Blades
3
NEMA Plug Configuration
5-15p
Full Load Amps
1.9
CFM High
6200
CFM Low
5100
Fan Accessory Style
Standard
Requires
Assembly
Fan Style
Light Duty
Air Velocity @ 20 Ft.
321/303 fpm
Air Velocity @ 40 Ft.
174/173 fpm
Air Velocity @ 10 Ft.
571/522 fpm
Air Velocity @ 60 Ft.
135/41 fpm
Assembly Required
Yes
Fan Housing Material
Steel
Wheeled Base
Stationary
Color
Black
RPM
1100/925
Amps
2.0/1.6
Material
Steel
Motor hp
1/5 hp
NEMA plug Configuration
5-15p

Description

Mounted Fan, Blade Dia. 20 in, Stationary, Oscillating, 2 Speeds, Voltage 120V AC, 1 Phase, CFM High 6200, CFM Low 5100, Air Velocity @ 20 Ft. 485/386 fpm, Motor HP 1/7 hp, Motor RPM 1100/925, Operating Amps 2.0/1.6, Fan Mounting Location Wall, Fan Accessory Style Standard, Fan RPM 1100/925, Sound Level 68 dBA, Max. Ambient Temp. 104 Degrees F, Hz 60 Hz, Watts 220/180 W, Motor Type Permanent Split Capacitor, Drive Type Direct Drive, Height 39 in, Width 22 1/4 in, Max. Depth 24 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.