Shop DAYTON

Light Duty Quiet Design Industrial Fan, Floor Mount, 24 in Blade Dia, 115V, 2,280/4,320/5,030 cfm

  • Mfr # 6AGY9

  • Zoro # G3452066


product price:  $383.99
/ea
Free Shipping & Returns

Key Features

Oscillation
Non-Oscillating
Number of Speeds
3
Voltage
115V
Phase
1
Motor HP
1/4
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6AGY9
Zoro #
G3452066
UPC #
190735359747
Country of Origin
United States

Dimensions

Blade Diameter
24 in
Max. Depth
12 in
Width
27 in
Height
28-3/4 in
Shaft Dia.
1/2 in
Fan Cord Length
10 ft
Depth
12 in
Wheel Dia.
4 in

Details

Oscillation
Non-Oscillating
Number of Speeds
3
Voltage
115V
Phase
1
Motor HP
1/4
Air Flow
2,280/4,320/5,030 cfm
Drive Type
Direct Drive
Blade Material
Steel
Item
Quiet Design Industrial Fan
Full Load Amps
3.5
Guard Material
Steel
Hz
60 Hz
Bearing Type
Ball
Motor Insulation
Class A
Motor Type
Split Phase
Mobile/Stationary
Mobile
Number of Blades
3
NEMA Plug Configuration
5-15P
Includes
4" Plastic Casters
CFM High
5030
Fan Accessory Style
Quiet Design
Thermal Protection
Auto
CFM Medium
4320
Max. Ambient Temp.
104 Degrees F
Air Velocity @ 20 Ft.
500/350/220 fpm
Motor RPM
1,025/880/480 RPM
Motor Enclosure
Totally Enclosed Air Over
CFM/Watt
23.95
Requires
Assembly of Wheel Kit
Watts
210/175/105 W
Housing Material
Steel
Fan Mounting Location
Floor
CFM Low
2280
Application
Spot Cooling
Standards
cETLus
Assembled
Partially Assembled
Fan Style
Light Duty
Environmental Applications
Industrial
Wire Guard Finish
Powder Coated
Number of Conductors
3
Assembly Required
Yes
Wheeled Base
Mobile
Amps
1.8/1.5/1
RPM
1025/880/480
Fan Housing Material
Steel
Material
Steel
Color
Black
Motor hp
1/4 hp
NEMA plug Configuration
5-15p
Guard Color
Black
Airflow
2,280 cfm, 4,320 cfm, 5,030 cfm
Base Type
Cradle
Fan Shape
Basket

Description

Portable Fan, Fan Mounting Location Floor, Number of Speeds 3, Blade Dia. 24 in, Non-Oscillating, Fan Cord Length 10 ft, 210/175/105 W Watts, 1025/880/480 RPM, Number of Blades 3, 1.8/1.5/1 A Amps, Height 28 3/4 in, Width 27 in, 60 Hz Hz, Bearing Type Ball, Blade Material Steel, Steel, 3, 5-15P, Assembly of Wheel Kit, cETLus, 4 in Plastic Casters

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.