Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Light Duty Quiet Design Industrial Fan, Pedestal Mount, 30 in Blade Dia, 115V, Oscillating

  • Mfr # 2RDZ7

  • Zoro # G2872536


product price: $439.99
/ea
Free Shipping & Returns

Key Features

Oscillation
Oscillating
Number of Speeds
3
Voltage
115V
Phase
1
Motor HP
1/4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2RDZ7
Zoro #
G2872536
UPC #
190735229828
Country of Origin
United States

Dimensions

Blade Diameter
30 in
Height
78 in
Max. Depth
29-1/2 in
Width
33-1/2 in
Shaft Dia.
1/2 in
Depth
29 1/2 in
Fan Cord Length
10 ft

Details

Oscillation
Oscillating
Number of Speeds
3
Voltage
115V
Phase
1
Motor HP
1/4
Air Flow
3,450/6,090/7,450 cfm
Drive Type
Direct Drive
Blade Material
Steel
Sound Level
67.9/64.4/50.3 dBA
Item
Quiet Design Industrial Fan
Motor Type
Permanent Split Capacitor
Motor Insulation
Class A
Requires
Assembly
Number of Conductors
3
Fan Accessory Style
Quiet Design
Mobile/Stationary
Stationary
Fan Mounting Location
Pedestal
Assembled
No
Application
Spot Cooling and People Cooling
Environmental Applications
Industrial
NEMA Plug Configuration
5-15P
Standards
ETL/CETL/OSHA
Motor Enclosure
Totally Enclosed Air Over
Guard Material
Steel
CFM High
7450
CFM/Watt
30.2
Housing Material
Steel
Number of Blades
3
Air Velocity @ 20 Ft.
700/520/300 fpm
CFM Low
3450
Includes
Pedestal and Assembly Hardware
Max. Ambient Temp.
130 Degrees F
Watts
245/185/70 W
Bearing Type
Ball
Fan Style
Light Duty
CFM Medium
6090
Motor RPM
1,010/860/530 RPM
Hz
60
Wire Guard Finish
Polyester Powder Coated
Thermal Protection
Automatic
RPM
1010/860/530
Assembly Required
Yes
Amps
2.2/1.6/0.6
Wheeled Base
Stationary
Fan Housing Material
Steel
Material
Steel
Color
Black
Motor hp
1/4 hp
NEMA plug Configuration
5-15p

Description

Light-Duty Quiet-Design Industrial Fan, Blade Dia. 30 in, Stationary, Oscillating, 3 Speeds, Voltage 115V AC, 1 Phase, CFM High 7450, CFM Low 3450, Air Velocity @ 20 Ft. 700/520/300 fpm, Motor HP 1/4 hp, Motor RPM 1010/860/530, Operating Amps 2.2/1.6/0.6, Fan Mounting Location Pedestal, Fan Accessory Style Quiet Design, Sound Level 67.9/64.4/50.3 dBA, Max. Ambient Temp. 130 Degrees F, Hz 60 Hz, Watts 245/185/70, Motor Type Permanent Split Capacitor, Drive Type Direct Drive, Height 78 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.