This item is Discontinued.

Dayton Limit Sw.Head, 1-Way Lever Arm Head, Vert. 4VZA8

Limit Sw.Head, 1-Way Lever Arm Head, Vert. (Discontinued)

  • Mfr # 4VZA8
  • Zoro # G0422457
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4VZA8
Zoro #
G0422457
UPC #
190735336519
Country of Origin
Brazil

Details

Item
Limit Switch Head
Actuator Style
Push Roller Plunger
Actuator Location
Top
For Use With
4VZA1, 4VYZ7, 4VYZ5, 4VYZ9, 4VYZ6, 4VZC2, 4VZC1, 4VZC3, 4VYZ8
NEMA Rating
4, 4X
Movement
Vertical
Standards
CSA, UL Listed
IP Rating
IP66
Directional Movement
Linear
NEMA Enclosure Rating
4, 4X

Description

Limit Switch Head, Actuator Style Push Roller Plunger, Actuator Location Top, Movement Vertical, NEMA Rating 4, 4X, IP Rating IP66, Standards CSA, UL Listed, For Use With 4VZA1, 4VYZ7, 4VYZ5, 4VYZ9, 4VYZ6, 4VZC2, 4VZC1, 4VZC3, 4VYZ8

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.