Zoro Homepage

Limit Switch Body, 2NO/2NC, 10A at 600V

  • Mfr # 12T838

  • Zoro # G4022225


product price: $79.49
/ea
Free Shipping & Returns

Key Features

For Use With
11X454, 12T836
AC Contact Rating
10 A @ 600 V
Standards
CE, CSA, UL Listed
NEMA Rating
13, 3, 4, 4X, 6P
Electrical Connection
Plug In
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12T838
Zoro #
G4022225
UPC #
190735115732
Country of Origin
China

Details

Item
Limit Switch Body
For Use With
11X454, 12T836
AC Contact Rating
10 A @ 600 V
Standards
CE, CSA, UL Listed
NEMA Rating
13, 3, 4, 4X, 6P
Electrical Connection
Plug In
IP Rating
IP67
Operating Temp.
-20 Degrees to 185 Degrees F
Contact Form
2NO/2NC
Operating Temperature - Minimum
-20 Degrees F
Operating Temperature - Maximum
185 Degrees F
NEMA Enclosure Rating
13, 3, 4, 4X, 6P
Body Configuration
Plug-In

Description

Limit Switch Body, Contact Form 2NO/2NC, For Use With 11X454, 12T836, AC Contact Rating 10 A @ 600 V, NEMA Rating 13, 3, 4, 4X, 6P, Electrical Connection Plug In, IP Rating IP67, Operating Temp. -20 Degrees to 185 Degrees F, Standards CE, CSA, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.