Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
4VZA2
Zoro #
G3432502
UPC #
190735336465
Country of Origin
Brazil
Dimensions
Actuator Length
0.98 in
Details
Item
Limit Switch Head
Actuator Style
Plunger
Actuator Location
Top
For Use With
Mfr. No. 4VYZ5, 4VYZ6, 4VYZ7, 4VYZ8, 4VYZ9, 4VZA1, 4VZC1, 4VZC2, 4VZC3
NEMA Rating
1, 4, 12, 13
Movement
Vertical
Operating Temp.
-13 Degrees to 158 Degrees F
Travel
0.25 in
Standards
CSA, UL Listed
IP Rating
IP66
Description/Special Features
Not Specified
Directional Movement
Linear
Total Travel
0.25 in
NEMA Enclosure Rating
1, 12, 13, 4
Description
Limit Switch Head, Actuator Style Plunger, Actuator Location Top, Actuator Length 0.98 in, Contact Form Not Applicable, Amps Not Applicable, Voltage Rating Not Applicable, Travel 0.25 in, Movement Vertical, Operating Force Not Applicable, Operating Temp. -13 Degrees to 158 Degrees F, NEMA Rating 1, 4, 12, 13, IP Rating IP66, Standards CSA, UL Listed, For Use With Mfr. No. 4VYZ5, 4VYZ6, 4VYZ7, 4VYZ8, 4VYZ9, 4VZA1, 4VZC1, 4VZC2, 4VZC3
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.