Limit Switch Lever Arm, 5.5 In. Arm L
Mfr # 12T875
Zoro # G4199702
product price: $25.19
/eaKey Features
Arm Length
5.5 in
For Use With
11X439, 11X440, 11X444, 11X446, 11X451, 11X454, 11X486, 12T835, 12T836, 12T837, 12T886, 12T887, 12T888, 12T889, 12T895, 12T896, 12T897, Mfr. No. 11X445
Arm Depth
0.73 in
Arm Width
1.19 in
Actuator Type
Rod
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
12T875
Zoro #
G4199702
UPC #
190735116098
Country of Origin
China
Dimensions
Arm Length
5.5 in
Arm Depth
0.73 in
Arm Width
1.19 in
Arm Length - Maximum
5.5 in
Details
Item
Rod Lever Actuator
For Use With
11X439, 11X440, 11X444, 11X446, 11X451, 11X454, 11X486, 12T835, 12T836, 12T837, 12T886, 12T887, 12T888, 12T889, 12T895, 12T896, 12T897, Mfr. No. 11X445
Actuator Type
Rod
Arm Material
Delrin
Actuator Style
Rod
Compatible with Brand
Dayton
Description
Rod Lever Actuator, Actuator Type Rod, For Use With 11X439, 11X440, 11X444, 11X446, 11X451, 11X454, 11X486, 12T835, 12T836, 12T837, 12T886, 12T887, 12T888, 12T889, 12T895, 12T896, 12T897, Mfr. No. 11X445, Arm Length 5.5 in, Roller Position Not Applicable, Roller Width Not Applicable, Arm Material Delrin, Roller Material Not Applicable, Arm Width 1.19 in, Arm Depth 0.73 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.