Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
5NAR8
Zoro #
G1113007
UPC #
190735347133
Country of Origin
China
Dimensions
Height
2 1/16 in
Length
5 7/8 in
Width
1 3/8 in
Details
Item
Maintenance-Free Jet Pump
Pump Material
316 SS
Inlet
3/8 in NPT
Suction/Discharge
3/4 in NPT
Temp. Range
-40 Degrees to 230 Degrees F
Type
Liquid Operated
Sizing Factor
0.2
Maximum Head
40 ft
Max. Suction Lift Pumping Liquids
27 ft
Inlet Pressure Pumping Liquids
15 to 200 psi
Application
For Mixing Fluids, Vacuum Pumping Water, Absorbing and Transporting Materials and Seawater Desalination, Etc.
Description
Maintenance-Free Jet Pump, Liquid Operated, 316 SS Pump Material, Inlet 3/8 In. NPT, 3/4 In. NPT Suction/Discharge, 5-7/8 Length, Width 1-3/8, Height 2-1/16, -40 to 230 Degrees F
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.