Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Liquid Operated, 316 SS, Jet

  • Mfr # 5NAR9

  • Zoro # G2550116


product price: $565.99
/ea
Free Shipping & Returns

Key Features

Pump Material
316 SS
Inlet
1/2 in NPT
Body Material
316 Stainless Steel
Suction/Discharge
3/4 in NPT
Width
1 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5NAR9
Zoro #
G2550116
UPC #
190735347140
Country of Origin
China

Dimensions

Width
1 3/8 in
Height
2 1/16 in
Length
5 7/8 in
Overall Length
5 7/8 in
Overall Width
1 3/8 in
Inlet Diameter
1/2 in
Discharge Diameter
3/4 in
Overall Height
2 1/16 in

Details

Item
Maintenance-Free Jet Pump
Pump Material
316 SS
Inlet
1/2 in NPT
Body Material
316 Stainless Steel
Suction/Discharge
3/4 in NPT
Maximum Head
40 ft
Max. Suction Lift Pumping Liquids
27 ft
Inlet Pressure Pumping Liquids
15 to 200 psi
Type
Liquid Operated
Sizing Factor
0.2
Application
For Mixing Fluids, Vacuum Pumping Water, Absorbing and Transporting Materials and Seawater Desalination, Etc.
Temp. Range
-40 Degrees to 230 Degrees F
Suction Lift - Maximum
27 ft
Inlet Gender
Male
Feet of Head - Maximum
40 ft
Media Temperature - Maximum
230 Degrees F
Media Temperature - Minimum
-40 Degrees F
Discharge Gender
Male
Liquid Inlet Pressure - Minimum
15 psi
Operation Type
Liquid Operated
Liquid Inlet Pressure - Maximum
200 psi
Inlet Standard
NPT
Pump Technology
Progressing Cavity
Discharge Standard
NPT

Description

Maintenance-Free Jet Pump, Liquid Operated, 316 SS Pump Material, Inlet 1/2 In. NPT, 3/4 In. NPT Suction/Discharge, 5-13/16 Length, Width 1-3/8, Height 2-1/16, -40 to 230 Degrees F

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.