Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
5NAP4
Zoro #
G2170305
UPC #
190735346990
Country of Origin
China
Dimensions
Height
2 1/16 in
Width
1 3/8 in
Length
5 7/8 in
Details
Item
Maintenance-Free Jet Pump
Pump Material
Bronze
Inlet
3/8 in NPT
Suction/Discharge
3/4 in NPT
Temp. Range
-40 Degrees to 230 Degrees F
Application
For Mixing Fluids, Moving Grains and Other Solid Granular Material
Inlet Pressure Pumping Liquids
15 to 200 psi
Maximum Head
40 ft
Max. Suction Lift Pumping Liquids
27 ft
Type
Liquid Operated
Sizing Factor
0.2
Description
Maintenance-Free Jet Pump, Liquid Operated, Bronze Pump Material, Inlet 3/8 In. NPT, 3/4 In. NPT Suction/Discharge, 5-7/8 Length, Width 1-3/8, Height 2-1/16, -40 to 230 Degrees F
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.