Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Liquid Operated, PVC, Jet

  • Mfr # 5NAU5

  • Zoro # G2578143


product price: $605.99
/ea
Free Shipping & Returns

Key Features

Pump Material
PVC
Inlet
1 in NPT
Body Material
PVC
Suction/Discharge
1-1/2 in NPT
Inlet Pressure Pumping Liquids
15 to 100 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5NAU5
Zoro #
G2578143
UPC #
190735347300
Country of Origin
China

Dimensions

Width
3 1/2 in
Length
11 1/16 in
Height
3 3/16 in
Overall Length
11 1/16 in
Overall Height
3 3/16 in
Overall Width
3 1/2 in
Discharge Diameter
1 1/2 in
Inlet Diameter
1 in

Details

Item
Maintenance-Free Jet Pump
Pump Material
PVC
Inlet
1 in NPT
Body Material
PVC
Suction/Discharge
1-1/2 in NPT
Inlet Pressure Pumping Liquids
15 to 100 psi
Type
Liquid Operated
Max. Suction Lift Pumping Liquids
27 ft
Application
For Mixing Fluids, Vacuum Pumping Water, Absorbing and Transporting Materials and Seawater Desalination, Etc.
Sizing Factor
1
Temp. Range
-40 Degrees to 70 Degrees F
Maximum Head
40 ft
Inlet Gender
Male
Operation Type
Liquid Operated
Feet of Head - Maximum
40 ft
Media Temperature - Maximum
70 Degrees F
Discharge Gender
Male
Media Temperature - Minimum
-40 Degrees F
Inlet Standard
NPT
Liquid Inlet Pressure - Minimum
15 psi
Suction Lift - Maximum
27 ft
Liquid Inlet Pressure - Maximum
100 psi
Discharge Standard
NPT
Pump Technology
Progressing Cavity

Description

Maintenance-Free Jet Pump, Liquid Operated, PVC Pump Material, Inlet 1 In. NPT, 1-1/2 In. NPT Suction/Discharge, 11-1/16 Length, Width 3-1/2, Height 3-3/16, -40 to 70 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.