Shop LITTLE GIANT PUMP

Submersible Pump, 1 1/2 hp, 230V AC, 3 Wires, 10.6 A, 13 Stages, 12 gpm

  • Mfr # 559180
  • Zoro # G605293484

product price: 
$
3,196.00
/ea
Free Shipping & Returns

Key Features

HP
1 1/2 hp
Number of Wires
3
Amps
10.6 A
Rated Voltage
230V AC
Phase - Pumps
1
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
559180
Zoro #
G605293484
UPC #
-
Country of Origin
Mexico
HP
1 1/2 hp
Item
Submersible Pump
Number of Wires
3
Amps
10.6 A
Rated Voltage
230V AC
Phase - Pumps
1
Nominal Flow Rate
12 gpm
Number of Stages
13
Discharge Head Material
Thermoplastic
Flow Rate @ 100 Ft. @ 50 PSI
15.9 gpm
Impeller Material
Acetal
Phase
Single
Shaft Material
17-4 PH Stainless Steel
Flow Rate @ 150 Ft. @ 50 PSI
14.6 gpm
Max. Head
615 ft
Flow Rate @ 150 Ft. @ 40 PSI
15.2 gpm
Max. Operating Temp.
120 Degrees F
Application
Ground Water Extraction
For Media Type
Clear Water
Discharge Gender
Female
Priming
Self-Priming
Feet of Head - Maximum
548 ft
NSF Certifications for Food and Drinking Water
NSF 61
Series
W12G15S13-32P
Power Source
Corded Electric
Discharge Standard
NPT
Pump Technology
Centrifugal
Full Load Current
10.6 A
Best Efficiency Head
240 ft
Flow Rate - Maximum
16.4 gpm
Frequency
60 Hz
Best Efficiency Flow
13 gpm
Media Temperature - Maximum
120 Degrees F
Requires Control Panel
Control Panel Required
Media Temperature - Minimum
33 Degrees F
Net Positive Suction Head Required
20 ft of head
Product Type
Submersible Deep Well Pump
Thermal Protection
Auto
Number of Speeds
1
Horsepower
1 1/2 hp
Installation
Submersible
Power Source - TS Only
Corded Electric
Power Source - old
Corded Electric

Dimensions

Discharge Dia.
1 1/4 in
Pump Diameter
3.9 in
Manufacturer Warranty Length
2 yr
Bore Diameter - Minimum
4 in
Discharge Diameter
1 1/4 in

Description

Submersible Pump, HP 1 1/2 hp, Rated Voltage 230V AC, Amps 10.6 A, Phase - Pumps 1, Number of Stages 13, Number of Wires 3, Discharge Head Material Thermoplastic, Impeller Material Acetal, Shaft Material 17-4 PH Stainless Steel, Nominal Flow Rate 12 gpm, Flow Rate @ 100 Ft. @ 40 PSI Not Applicable, Flow Rate @ 100 Ft. @ 50 PSI 15.9 gpm, Flow Rate @ 150 Ft. @ 40 PSI 15.2 gpm, Flow Rate @ 150 Ft. @ 50 PSI 14.6 gpm, Max. Head 615 ft, Discharge Dia. 1 1/4 in, Max. Operating Temp. 120 Degrees F

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.