Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lmt Swtch Hd, Rllr Plungr, Side, Horizontal

  • Mfr # 11X473

  • Zoro # G4196787


product price: $57.19
/ea

Key Features

Actuator Style
Push Roller Plunger
Actuator Location
Side
Actuator Length
1.13 in
For Use With
11X458, 11X459, 11X460, 12T838, 12T883, 12T892, Mfr. No. 11X449
NEMA Rating
13, 3, 4, 4X, 6P
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11X473
Zoro #
G4196787
UPC #
190735111659
Country of Origin
China

Dimensions

Actuator Length
1.13 in
Manufacturer Warranty Length
1 yr
Arm Length - Minimum
2.57 in
Overall Height
1.18 in
Arm Depth
1.18 in
Overall Width
1.52 in
Arm Width
1.52 in
Overall Depth
2.57 in
Arm Length - Maximum
2.57 in
Roller Diameter
0.63 in
Roller Width
0.16 in

Details

Item
Limit Switch Head
Actuator Style
Push Roller Plunger
Actuator Location
Side
For Use With
11X458, 11X459, 11X460, 12T838, 12T883, 12T892, Mfr. No. 11X449
NEMA Rating
13, 3, 4, 4X, 6P
Movement
CW and CCW
Standards
CE, CSA C22.2 No.14, UL508
Travel
Not Specified
Description/Special Features
Not Specified
IP Rating
IP67
Operating Temp.
-4 Degrees to 176 Degrees F
Operating Temperature - Maximum
176 Degrees F
Arm Material
Stainless Steel
Compatible with Manufacturer Model Number
11X449, 11X458, 11X459, 11X460, 12T838, 12T883, 12T892
Directional Movement
Linear
Compatible with Brand
Dayton
Action
Momentary
Series
SWITCH HEAD
NEMA Enclosure Rating
13, 3, 4, 4X, 6P
Operating Temperature - Minimum
-4 Degrees F
Roller Adjustability
Fixed
Roller Material
Stainless Steel
Arm Adjustability
Fixed
Includes Actuator
Actuator Included
Roller Position
Outside Offset
Compatible Manufacturer Part Number
11X449, 11X458, 11X459, 11X460, 12T838, 12T883, 12T892
Compatible Manufacturer Model Number
11X449, 11X458, 11X459, 11X460, 12T838, 12T883, 12T892
Compatible with Manufacturer Model No.
11X449, 11X458, 11X459, 11X460, 12T838, 12T883, 12T892
Compatible with Mfr. Model No.
11X449, 11X458, 11X459, 11X460, 12T838, 12T883, 12T892
For Use with Mfr Model Number
11X449, 11X458, 11X459, 11X460, 12T838, 12T883, 12T892
For Use With Mfr. Model Number
11X449, 11X458, 11X459, 11X460, 12T838, 12T883, 12T892
Compatible Pump Manufacturer Part Number
11X449, 11X458, 11X459, 11X460, 12T838, 12T883, 12T892
Compatible Mfr. Model Number
11X449, 11X458, 11X459, 11X460, 12T838, 12T883, 12T892

Description

Limit Switch Head, Actuator Style Push Roller Plunger, Actuator Location Side, Actuator Length 1.13 in, Contact Form Not Applicable, Amps Not Applicable, Voltage Rating Not Applicable, Travel Not Specified, Movement CW and CCW, Operating Force Not Applicable, Operating Temp. -4 Degrees to 176 Degrees F, NEMA Rating 13, 3, 4, 4X, 6P, IP Rating IP67, Standards CE, CSA C22.2 No.14, UL508, For Use With 11X458, 11X459, 11X460, 12T838, 12T883, 12T892, Mfr. No. 11X449

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.