Zoro Homepage

Load Chain, 15 ft.

  • Mfr # GGS_48531

  • Zoro # G7648466


product price: $45.79
/ea

Key Features

For Use With
1VW62
For Use With Mfr. Model Number
1VW62
Fits Brand
Dayton
Compatible Series
Dayton
Overall Length
15 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GGS_48531
Zoro #
G7648466
UPC #
00194484257637
Country of Origin
China

Dimensions

Overall Length
15 ft

Details

Item
Load Chain,15 ft.
For Use With
1VW62
For Use With Mfr. Model Number
1VW62
Fits Brand
Dayton
Compatible Series
Dayton

Description

Load Chain,15 ft., Product Type Load Chain, Compatible Series Dayton, Overall Length 15 ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.