Zoro Homepage

Load Chain Hoist

  • Mfr # GGS_56957

  • Zoro # G5117837


product price: $112.99
/ea
Free Shipping & Returns

Key Features

For Use With
1VW62B, 38EV12A
Fits Brand
Dayton
Compatible Load Capacity
6,000 lb
Compatible Hoist Type
Manual Chain Hoists
Compatible Lift Height
15 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GGS_56957
Zoro #
G5117837
UPC #
00194484251765
Country of Origin
China

Dimensions

Compatible Lift Height
15 ft
Overall Length
31.5 ft

Details

Item
Load Chain Hoist
For Use With
1VW62B, 38EV12A
Fits Brand
Dayton
Compatible Load Capacity
6,000 lb
Compatible Hoist Type
Manual Chain Hoists
Compatible Series
Dayton

Description

Load Chain Hoist, Product Type Load Chain, Compatible Hoist Type Manual Chain Hoists, Compatible Lift Height 15 ft, Compatible Load Capacity 6,000 lb, Compatible Series Dayton, Overall Length 31.5 ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.