Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Louver, Adj w/ 40 to 52 In, Galv Steel

  • Mfr # 2FTY1

  • Zoro # G1711227


product price: $304.99
/ea
Free Shipping & Returns

Key Features

Louver Type
Stationary Blade
Min. Wall Opening (In.)
24H x 36W
Max. Velocity (FPM)
3,000 fpm
Louver Material
G90 Galvanized Steel
Number of Blades
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2FTY1
Zoro #
G1711227
UPC #
190735218952
Country of Origin
United States

Dimensions

Flange Width (In.)
2 in
Intake Louver Outside Height
28 in
Outside Width (In.)
40 to 52
Intake Louver Inside Width
36 in to 48 in
Inside Height (In.)
24 in
Mounting Hole Size (In.)
9/32 x 1/2
Minimum Outside Width
40 in
Inside Width
36 in
Maximum Outside Width
52 in
Rough Opening Height
24 in
Frame Depth
4 in
Rough Opening Width
36 in
Flange Width
2 in
Outside Height
28 in
Inside Height
24 in
Outside Width
40 in
Fixed or Adjustable Dimensions
Adjustable Width
Minimum Inside Diameter
36 in
Maximum Inside Diameter
48 in
Minimum Inside Width
36 in
Maximum Inside Width
48 in

Details

Louver Type
Stationary Blade
Min. Wall Opening (In.)
24H x 36W
Max. Velocity (FPM)
3,000 fpm
Louver Material
G90 Galvanized Steel
Item
28"H 40"W Non-Drnbl GSteel Intake Louver
Number of Blades
3
For Use With
Intake or Exhaust Applications
Louver Item
Stationary Intake Louver
Louver Free Area
2.350 to 3.150 sq ft
Louver Max. Intake
3,030 cfm
Louver Max. Exhaust
4,330 cfm
Blade Angle (Deg.)
45
Includes
Bird Screen, Screen Fasteners
Blade Type
Non-Drainable
Intake or Exhaust Application
Exhaust, Intake
Frame Type
Flanged
Free Area
3.2 sq ft
Finish
Mill
Louver Maximum Intake
3,030 cfm
Beginning Point of Water Penetration
766 fpm
Material Grade
G90
Maximum Exhaust
4,330 cfm
Material
Galvanized Steel
Blade Angle
45 Degrees
Maximum Air Velocity
3000 fpm
Mounting Style
Surface Mount

Description

28 In.H 40 In.W Non-Drnbl GSteel Intake Louver, Louver Type Stationary Blade, Frame Type Flanged, Frame Depth 4 in, Mounting Style Surface Mount, Outside Height 28 in, Outside Width 40 in, Rough Opening Height 24 in, Rough Opening Width 36 in, Louver Maximum Intake 3,030 cfm, Maximum Exhaust 4,330 cfm, Maximum Outside Width 52 in, Minimum Outside Width 40 in, Flange Width 2 in, Free Area 3.2 sq ft, Beginning Point of Water Penetration 766 fpm, Maximum Air Velocity 3000 fpm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.