Zoro Homepage

Louver Damper, Adjustable, 12H x 12W

  • Mfr # 20UA20

  • Zoro # G8485653


product price: $321.99
/ea
Free Shipping & Returns

Key Features

Louver Type
Combination
Min. Wall Opening (In.)
12H x 12W
Max. Velocity (FPM)
3,000 fpm
Louver Material
Extruded Aluminum
For Use With
Intake or Exhaust Applications
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20UA20
Zoro #
G8485653
UPC #
190735154502
Country of Origin
United States

Dimensions

Intake Louver Inside Width
9 in
Inside Height (In.)
6 in
Intake Louver Outside Height
14 1/2 in
Flange Width (In.)
1 1/2 in
Outside Width (In.)
14 1/2 in
Rough Opening Height
12 in
Outside Height
11 1/2 in
Inside Width
9 3/4 in
Rough Opening Width
12 in
Outside Width
11 1/2 in
Flange Width
1 1/2 in
Inside Height
10 1/2 in

Description

15 In.H 15 In.W Drnbl Extrd Alu Combo Dmpr, Louver Type Combination, Frame Type Flanged, Outside Height 11 1/2 in, Outside Width 11 1/2 in, Rough Opening Height 12 in, Rough Opening Width 12 in, Louver Maximum Intake 266 cfm, Maximum Exhaust 381 cfm, Flange Width 1 1/2 in, Free Area 0.2 sq ft, Beginning Point of Water Penetration 1,118 fpm, Maximum Air Velocity 3,000 fpm, Blade Angle 45 Degrees , Material Aluminum, Inside Height 10 1/2 in, Inside Width 9 3/4 in, Number of Blades 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.