Zoro Homepage

Louver Damper, Adjustable, 48H x 36W

  • Mfr # 20UA27

  • Zoro # G8485723


product price: $1,262.99
/ea
Item requires special delivery charges. A $90.00 per item surcharge will be applied.

Key Features

Louver Type
Combination
Min. Wall Opening (In.)
48H x 36W
Max. Velocity (FPM)
3,000 fpm
Louver Material
Extruded Aluminum
Number of Blades
10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20UA27
Zoro #
G8485723
UPC #
190735154571
Country of Origin
United States

Dimensions

Intake Louver Inside Width
33 in
Outside Width (In.)
38 1/2 in
Intake Louver Outside Height
50 1/2 in
Inside Height (In.)
42 in
Flange Width (In.)
1 1/2 in
Inside Height
46 1/2 in
Rough Opening Height
48 in
Inside Width
33 3/4 in
Rough Opening Width
36 in
Outside Width
35 1/2 in
Flange Width
1 1/2 in
Outside Height
47 1/2 in

Description

51 In.H 39 In.W Drnbl Extrd Alu Combo Dmpr, Louver Type Combination, Frame Type Flanged, Outside Height 47 1/2 in, Outside Width 35 1/2 in, Rough Opening Height 48 in, Rough Opening Width 36 in, Louver Maximum Intake 5,877 cfm, Maximum Exhaust 8,404 cfm, Flange Width 1 1/2 in, Free Area 5.3 sq ft, Beginning Point of Water Penetration 1,118 fpm, Maximum Air Velocity 3,000 fpm, Blade Angle 45 Degrees , Material Aluminum, Inside Height 46 1/2 in, Inside Width 33 3/4 in, Number of Blades 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.