Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Louver Damper, Adjustable, 60H x 18W

  • Mfr # 20UA92

  • Zoro # G8655595


product price: $1,621.99
/ea
Additional $105.00 delivery surcharge applies per item.
See details

Key Features

Louver Type
Combination
Min. Wall Opening (In.)
60H x 18W
Max. Velocity (FPM)
3,000 fpm
Louver Material
Extruded Aluminum
Number of Blades
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20UA92
Zoro #
G8655595
UPC #
190735155219
Country of Origin
United States

Dimensions

Flange Width (In.)
1 1/2 in
Intake Louver Outside Height
62 1/2 in
Outside Width (In.)
20 1/2 in
Inside Height (In.)
54 in
Intake Louver Inside Width
15 in
Inside Width
15 3/4 in
Rough Opening Width
18 in
Outside Width
17 1/2 in
Inside Height
58 1/2 in
Rough Opening Height
24 in
Outside Height
23 1/2 in
Flange Width
1 1/2 in

Details

Louver Type
Combination
Min. Wall Opening (In.)
60H x 18W
Max. Velocity (FPM)
3,000 fpm
Louver Material
Extruded Aluminum
Item
62.5"H 20.5"W Drnbl Extrd Alu Combo Dmpr
Number of Blades
12
Includes
Bird Screen
Louver Max. Intake
3,414 cfm
Louver Max. Exhaust
4,882 cfm
Louver Free Area
3.053 sq ft
Louver Item
Combination Louver Damper
Blade Angle (Deg.)
45/90
For Use With
Intake or Exhaust Applications
Frame Type
Flanged
Maximum Exhaust
4,882 cfm
Louver Maximum Intake
3,414 cfm
Material
Aluminum
Free Area
3.1 sq ft
Intake or Exhaust Application
Exhaust, Intake
Maximum Air Velocity
3,000 fpm
Adjustable Blades
Yes
Finish
Mill
Beginning Point of Water Penetration
1,118 fpm
Blade Angle
45 Degrees
Blade Type
Drainable

Description

62.5 In.H 20.5 In.W Drnbl Extrd Alu Combo Dmpr, Louver Type Combination, Frame Type Flanged, Outside Height 23 1/2 in, Outside Width 17 1/2 in, Rough Opening Height 24 in, Rough Opening Width 18 in, Louver Maximum Intake 3,414 cfm, Maximum Exhaust 4,882 cfm, Flange Width 1 1/2 in, Free Area 3.1 sq ft, Beginning Point of Water Penetration 1,118 fpm, Maximum Air Velocity 3,000 fpm, Blade Angle 45 Degrees , Material Aluminum, Inside Height 58 1/2 in, Inside Width 15 3/4 in, Number of Blades 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.