Zoro Homepage

Louver, Intake, 12-18 In, Aluminum

  • Mfr # 4F951

  • Zoro # G0596416


product price: $134.99
/ea
Free Shipping & Returns

Key Features

Louver Type
Stationary Blade
Min. Wall Opening (In.)
14H x 12W
Max. Velocity (FPM)
3,000 fpm
Louver Material
3003 Aluminum
Includes
Bird Screen, Screen Fasteners
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4F951
Zoro #
G0596416
UPC #
190735323403
Country of Origin
United States

Dimensions

Flange Width (In.)
2 in
Outside Width (In.)
16 to 22
Inside Height (In.)
14 in
Intake Louver Inside Width
12 in to 18 in
Intake Louver Outside Height
18 in
Mounting Hole Size (In.)
9/32 x 1/2
Minimum Outside Width
16 in
Inside Width
12 in
Rough Opening Height
14 in
Fixed or Adjustable Dimensions
Adjustable Width
Inside Height
14 in
Maximum Outside Width
22 in
Outside Height
18 in
Rough Opening Width
12 in
Flange Width
2 in
Outside Width
16 in
Frame Depth
4 in
Maximum Inside Diameter
18 in
Minimum Inside Diameter
12 in
Maximum Inside Width
18 in
Minimum Inside Width
12 in

Details

Louver Type
Stationary Blade
Min. Wall Opening (In.)
14H x 12W
Max. Velocity (FPM)
3,000 fpm
Louver Material
3003 Aluminum
Item
18"H 16"W Non-Drnbl Alu Intake Louver
Includes
Bird Screen, Screen Fasteners
For Use With
Intake or Exhaust Applications
Louver Free Area
0.360 to 0.550 sq ft
Number of Blades
1
Louver Max. Exhaust
875 cfm
Louver Item
Stationary Intake Louver
Blade Angle (Deg.)
45
Louver Max. Intake
616 cfm
Blade Angle
45 Degrees
Intake or Exhaust Application
Exhaust, Intake
Blade Type
Non-Drainable
Maximum Exhaust
875 cfm
Louver Maximum Intake
616 cfm
Finish
Mill
Material Grade
3003
Maximum Air Velocity
3000 fpm
Material
Aluminum
Frame Type
Flanged
Free Area
0.6 sq ft
Mounting Style
Surface Mount
Beginning Point of Water Penetration
766 fpm

Description

18 In.H 16 In.W Non-Drnbl Alu Intake Louver, Louver Type Stationary Blade, Frame Type Flanged, Frame Depth 4 in, Mounting Style Surface Mount, Outside Height 18 in, Outside Width 16 in, Rough Opening Height 14 in, Rough Opening Width 12 in, Louver Maximum Intake 616 cfm, Maximum Exhaust 875 cfm, Maximum Outside Width 22 in, Minimum Outside Width 16 in, Flange Width 2 in, Free Area 0.6 sq ft, Beginning Point of Water Penetration 766 fpm, Maximum Air Velocity 3000 fpm, Blade Angle 45 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.