Zoro Homepage

Louver, Intake, 21-36 In

  • Mfr # 4F422

  • Zoro # G2169246


product price: $253.99
/ea
Free Shipping & Returns

Key Features

Louver Type
Stationary Blade
Min. Wall Opening (In.)
30H x 21W
Max. Velocity (FPM)
3,000 fpm
Louver Material
G90 Galvanized Steel
Blade Angle (Deg.)
45
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4F422
Zoro #
G2169246
UPC #
190735323380
Country of Origin
United States

Dimensions

Intake Louver Outside Height
34 in
Outside Width (In.)
25 to 40
Mounting Hole Size (In.)
9/32 x 1/2
Flange Width (In.)
2 in
Inside Height (In.)
30 in
Intake Louver Inside Width
21 in to 36 in
Outside Height
34 in
Frame Depth
4 in
Flange Width
2 in
Fixed or Adjustable Dimensions
Adjustable Width
Rough Opening Width
21 in
Minimum Outside Width
25 in
Maximum Outside Width
40 in
Inside Width
21 in
Rough Opening Height
30 in
Inside Height
30 in
Outside Width
24 in
Maximum Inside Diameter
36 in
Minimum Inside Diameter
21 in
Maximum Inside Width
36 in
Minimum Inside Width
21 in

Details

Louver Type
Stationary Blade
Min. Wall Opening (In.)
30H x 21W
Max. Velocity (FPM)
3,000 fpm
Louver Material
G90 Galvanized Steel
Item
34"H 24"W Non-Drnbl GSteel Intake Louver
Blade Angle (Deg.)
45
Number of Blades
5
Louver Item
Stationary Intake Louver
Includes
Bird Screen, Screen Fasteners
For Use With
Intake or Exhaust Applications
Louver Max. Exhaust
3,750 cfm
Louver Free Area
1.620 to 2.830 sq ft
Louver Max. Intake
2,625 cfm
Free Area
2.8 sq ft
Beginning Point of Water Penetration
766 fpm
Frame Type
Flanged
Louver Maximum Intake
2,625 cfm
Mounting Style
Surface Mount
Finish
Mill
Blade Type
Non-Drainable
Maximum Air Velocity
3000 fpm
Intake or Exhaust Application
Exhaust, Intake
Blade Angle
45 Degrees
Maximum Exhaust
3,750 cfm
Material Grade
G90
Material
Galvanized Steel

Description

34 In.H 24 In.W Non-Drnbl GSteel Intake Louver, Louver Type Stationary Blade, Frame Type Flanged, Frame Depth 4 in, Mounting Style Surface Mount, Outside Height 34 in, Outside Width 24 in, Rough Opening Height 30 in, Rough Opening Width 21 in, Louver Maximum Intake 2,625 cfm, Maximum Exhaust 3,750 cfm, Maximum Outside Width 40 in, Minimum Outside Width 25 in, Flange Width 2 in, Free Area 2.8 sq ft, Beginning Point of Water Penetration 766 fpm, Maximum Air Velocity 3000 fpm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.