Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Louver, Wall Opening 24x24In, Galvannealed

  • Mfr # 4FZG4

  • Zoro # G1561506


product price: $247.99
/ea
Free Shipping & Returns

Key Features

Louver Type
Stationary Blade
Min. Wall Opening (In.)
24H x 24W
Max. Velocity (FPM)
3,000 fpm
Louver Material
Galvannealed Steel
Outside Width (In.)
23 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4FZG4
Zoro #
G1561506
UPC #
190735324271
Country of Origin
United States

Dimensions

Outside Width (In.)
23 1/2 in
Inside Height (In.)
11 in
Intake Louver Outside Height
23 1/2 in
Intake Louver Inside Width
21 in
Flange Width (In.)
1 1/4 in
Maximum Outside Width
23 1/2 in
Inside Width
21 in
Minimum Outside Width
23 1/2 in
Outside Height
23 1/2 in
Rough Opening Height
24 in
Rough Opening Width
24 in
Frame Depth
4 in
Inside Height
11 in
Outside Width
23 1/2 in

Details

Louver Type
Stationary Blade
Min. Wall Opening (In.)
24H x 24W
Max. Velocity (FPM)
3,000 fpm
Louver Material
Galvannealed Steel
Item
24"H 24"W Non-Drnbl GSteel Modulr Louver
Louver Max. Exhaust
1,918 cfm
Louver Item
Modular Intake Louver
Includes
Bird Screen, Screen Fasteners
Blade Angle (Deg.)
45
Louver Free Area
1.384 sq ft
Louver Max. Intake
1,342 cfm
For Use With
Intake or Exhaust Applications
Number of Blades
3
Beginning Point of Water Penetration
709 fpm
Frame Type
Hat Channel
Mounting Style
Flush Mount
Free Area
1.8 sq ft
Blade Angle
45 Degrees
Intake or Exhaust Application
Exhaust, Intake
Maximum Exhaust
1,918 cfm
Louver Maximum Intake
1,342 cfm
Finish
Mill
Material
Galvanized Steel
Blade Type
Non-Drainable
Maximum Air Velocity
3000 fpm

Description

24 In.H 24 In.W Non-Drnbl GSteel Modulr Louver, Louver Type Stationary Blade, Frame Type Hat Channel, Frame Depth 4 in, Mounting Style Flush Mount, Outside Height 23 1/2 in, Outside Width 23 1/2 in, Rough Opening Height 24 in, Rough Opening Width 24 in, Louver Maximum Intake 1,342 cfm, Maximum Exhaust 1,918 cfm, Maximum Outside Width 23 1/2 in, Minimum Outside Width 23 1/2 in, Flange Width Not Applicable, Free Area 1.8 sq ft, Beginning Point of Water Penetration 709 fpm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.