Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Louver, Wall Opening 24x36In, Galvannealed

  • Mfr # 4FZG5

  • Zoro # G1439697


product price: $320.99
/ea
Free Shipping & Returns

Key Features

Louver Type
Stationary Blade
Min. Wall Opening (In.)
36H x 24W
Max. Velocity (FPM)
3,000 fpm
Louver Material
Galvannealed Steel
Louver Max. Exhaust
2,897 cfm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4FZG5
Zoro #
G1439697
UPC #
190735324288
Country of Origin
United States

Dimensions

Inside Height (In.)
11 in
Flange Width (In.)
1 1/4 in
Intake Louver Outside Height
35 1/2 in
Outside Width (In.)
23 1/2 in
Intake Louver Inside Width
21 in
Outside Width
23 1/2 in
Outside Height
35 1/2 in
Inside Width
21 in
Rough Opening Height
36 in
Rough Opening Width
24 in
Maximum Outside Width
23 1/2 in
Inside Height
11 in
Minimum Outside Width
23 1/2 in
Frame Depth
4 in

Details

Louver Type
Stationary Blade
Min. Wall Opening (In.)
36H x 24W
Max. Velocity (FPM)
3,000 fpm
Louver Material
Galvannealed Steel
Item
36"H 24"W Non-Drnbl GSteel Modulr Louver
Louver Max. Exhaust
2,897 cfm
Louver Max. Intake
2,028 cfm
Includes
Bird Screen, Screen Fasteners
For Use With
Intake or Exhaust Applications
Number of Blades
3
Blade Angle (Deg.)
45
Louver Item
Modular Intake Louver
Louver Free Area
2.091 sq ft
Material
Galvanized Steel
Blade Type
Non-Drainable
Beginning Point of Water Penetration
709 fpm
Blade Angle
45 Degrees
Free Area
2.5 sq ft
Maximum Air Velocity
3000 fpm
Maximum Exhaust
2,897 cfm
Frame Type
Hat Channel
Finish
Mill
Louver Maximum Intake
2,028 cfm
Mounting Style
Flush Mount
Intake or Exhaust Application
Exhaust, Intake

Description

36 In.H 24 In.W Non-Drnbl GSteel Modulr Louver, Louver Type Stationary Blade, Frame Type Hat Channel, Frame Depth 4 in, Mounting Style Flush Mount, Outside Height 35 1/2 in, Outside Width 23 1/2 in, Rough Opening Height 36 in, Rough Opening Width 24 in, Louver Maximum Intake 2,028 cfm, Maximum Exhaust 2,897 cfm, Maximum Outside Width 23 1/2 in, Minimum Outside Width 23 1/2 in, Flange Width Not Applicable, Free Area 2.5 sq ft, Beginning Point of Water Penetration 709 fpm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.