Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Louver, Wall Opening 36x48In, Galvannealed

  • Mfr # 4FZG9

  • Zoro # G1882316


product price: $537.99
/ea
Free Shipping & Returns

Key Features

Louver Type
Stationary Blade
Min. Wall Opening (In.)
48H x 36W
Max. Velocity (FPM)
3,000 fpm
Louver Material
Galvannealed Steel
Louver Max. Exhaust
5,855 cfm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4FZG9
Zoro #
G1882316
UPC #
190735324325
Country of Origin
United States

Dimensions

Intake Louver Inside Width
33 in
Inside Height (In.)
47 in
Outside Width (In.)
35 1/2 in
Flange Width (In.)
1 1/4 in
Intake Louver Outside Height
47 1/2 in
Frame Depth
4 in
Rough Opening Width
36 in
Maximum Outside Width
35 1/2 in
Outside Height
47 1/2 in
Inside Width
33 in
Outside Width
35 1/2 in
Inside Height
47 in
Rough Opening Height
48 in
Minimum Outside Width
35 1/2 in

Details

Louver Type
Stationary Blade
Min. Wall Opening (In.)
48H x 36W
Max. Velocity (FPM)
3,000 fpm
Louver Material
Galvannealed Steel
Item
48"H 36"W Non-Drnbl GSteel Modulr Louver
Louver Max. Exhaust
5,855 cfm
Louver Max. Intake
4,099 cfm
For Use With
Intake or Exhaust Applications
Includes
Bird Screen, Screen Fasteners
Louver Item
Modular Intake Louver
Number of Blades
6
Blade Angle (Deg.)
45
Louver Free Area
4.397 sq ft
Beginning Point of Water Penetration
709 fpm
Blade Angle
45 Degrees
Frame Type
Hat Channel
Blade Type
Non-Drainable
Finish
Mill
Free Area
5.2 sq ft
Intake or Exhaust Application
Exhaust, Intake
Maximum Exhaust
5,855 cfm
Louver Maximum Intake
4,099 cfm
Material
Galvanized Steel
Mounting Style
Flush Mount
Maximum Air Velocity
3000 fpm

Description

48 In.H 36 In.W Non-Drnbl GSteel Modulr Louver, Louver Type Stationary Blade, Frame Type Hat Channel, Frame Depth 4 in, Mounting Style Flush Mount, Outside Height 47 1/2 in, Outside Width 35 1/2 in, Rough Opening Height 48 in, Rough Opening Width 36 in, Louver Maximum Intake 4,099 cfm, Maximum Exhaust 5,855 cfm, Maximum Outside Width 35 1/2 in, Minimum Outside Width 35 1/2 in, Flange Width Not Applicable, Free Area 5.2 sq ft, Beginning Point of Water Penetration 709 fpm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.