Shop GAF MASTER FLOW
See all product information
Create Account
60 sq. in. NFA Aluminum Slant Back Roof Louver Static Vent in Weathered Wood with Weather Filter
- Mfr # SSB960AWFWW
- Zoro # G214502779
product price:Â
$
29.25
/ea
Sold in multiples of 6 for
$175.50
Key Features
Louver Type
Exhaust
Min. Wall Opening (In.)
6 in
Louver Material
Aluminum
Inside Height (In.)
5.5 in
Louver Free Area
60
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SSB960AWFWW
- Zoro #
- G214502779
- UPC #
- 50206035917
- Country of Origin
- United States
Dimensions
- Inside Height (In.)
- 5.5 in
- Outside Width (In.)
- 16 in
Details
- Louver Type
- Exhaust
- Min. Wall Opening (In.)
- 6 in
- Louver Material
- Aluminum
- Item
- Roof Louvers
- Louver Free Area
- 60
- Includes
- Screen
Description
The GAF Master Flow Aluminum Slant Back Roof Louver is designed for attic ventilation. The fully enclosed hood deters rodent and insect infiltration and leaf and pine needle clogging. The aluminum slant back roof louver is an excellent choice against weather infiltration, especially in steep-slope applications. Each vent offers a full 60 sq. in. of net free ventilating area NFA.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.