This item is Discontinued.

Dayton Low Headroom Chain Hoist, 2000 lb., 10 ft. 38EV05

Low Headroom Chain Hoist, 2000 lb., 10 ft. (Discontinued)

  • Mfr # 38EV05
  • Zoro # G0704929
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
38EV05
Zoro #
G0704929
UPC #
190735276822
Country of Origin
China

Dimensions

Housing Length
5 5/8 in
Housing Width
5 3/4 in
Housing Depth
5 in
Manufacturers Warranty Length
1 yr
Minimum Retracted Length
13 3/8 in
Maximum Lifting Length
10 ft
Mfr. Warranty Length
1 yr
Body Width
5 5/8 in
Body Depth
5 1/16 in
Lifting Hook Opening Width
1 1/8 in
Chain Length
10 3/4 ft

Details

Load Capacity
2,000 lb
Hoist Lift
10 ft
Hoist Mount
Hook Mounted - No Trolley
Hoist Overload Protection
No
Pull to Lift Rated Load
67 lb
Min. Between Hooks
13 1/2 in
Hook Opening
1 7/64 in
Item
Manual Chain Hoist
Includes
Safety Latch Hooks
Standards
ANSI/ASME B30.16
Trolley Configuration
Hook Mounted - No Trolley
Brake
Weston Style, Double Disc Brake
Color
Red
Features
Featuring a Compact Design, These Low-Headroom Chain Hoists are Ideal for use in Small Facilities, Friction-Reducing Rollers and Ball Bearings, Jamproof Chain Guides
Body Material
Steel
Chain Finish
Black Tempered, Zinc Plated
Chain Material
Alloy Steel
Overload Protection Included
No
Number of Reeves
1
Chain Grade
Grade 80
Headroom
13 1/2 in
Lifting Hook Type
Hook with Safety Latch
Includes Brake
Brake Included
Lifting Hook Material
Alloy Steel
Power Source
Manual
Body Finish
Powder Coated
Operating Position
Vertical
Maximum Lifting Capacity
2,000 lb
For Outdoor Use
Yes
Mount Type
Hook Mounted - No Trolley
Included Components
Safety Latch Hooks
Includes Clutch
Clutch Included
Number of Load Chains
1
Brake Type
Double Disc Brake, Weston Style

Description

Manual Chain Hoist, Chain Length 10 3/4 ft, For Minimum Beam Flange Width Not Applicable, For Maximum Beam Flange Width Not Applicable, Headroom 13 1/2 in, Includes Brake Brake Included, Lifting Hook Type Hook with Safety Latch, Maximum Lifting Capacity 2,000 lb, Maximum Lifting Length 10 ft, Mount Type Hook Mounted - No Trolley, Body Depth 5 1/16 in, Body Material Steel, Body Width 5 5/8 in, Brake Type Double Disc Brake, Weston Style, Chain Grade Grade 80, Chain Material Alloy Steel, Color Red

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.