Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
4WYT3
Zoro #
G2353340
UPC #
190735337219
Country of Origin
Unknown
Dimensions
Usable Fork Pocket Width
7 in
Usable Fork Pocket Height
2 1/2 in
Storage Height
11 1/4 in
Fork Pocket Width
7 in
Hook Opening Size
1 in
Fork Pocket Height
2 1/2 in
Details
Color
Red
Item
Forklift Boom
Includes
Safety Strap
Horizontal Reach
80 in to 12 ft Adjustable in 7-1/2 in Increments
Weight
352 lb
Hook Opening
15/16 in
Pocket Spacing
24 in on Centers
Max. Capacity
6,000 lb
Fork Pocket Spacing
24 in
Load Capacity - Maximum
6,000 lb
Hook Type
Double Swivel Hook
Description
Forklift Boom, Load Capacity - Maximum 6,000 lb, Hook Type Double Swivel Hook, Fork Pocket Height 2 1/2 in, Fork Pocket Width 7 in, Hook Opening Size 1 in, Fork Pocket Spacing 24 in, Color Red, Includes Safety Strap, Storage Height 11 1/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.