Zoro Homepage

LP Infrared Tube Heater, 100000 BtuH

  • Mfr # 7D844

  • Zoro # G0990211


product price: $1,703.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.

Key Features

Indoor/Outdoor
Indoor, Outdoor
Clearance to Combustibles (In.) Front 45 Deg.
39
Clearance to Combustibles (In.) Below 0 Deg.
66
Radiant Pipe
40 ft
Hz
60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7D844
Zoro #
G0990211
UPC #
00194484317362
Country of Origin
United States

Dimensions

Vent Dia.
4 in
Width
18-1/8 in
Height
8-1/2 in
Length
492 in
Min. Mounting Height
15 ft
Overall Height
8 1/2 in
Overall Width
18 1/8 in
Radiant Tube Length
40 ft
Floor Coverage @ Minimum Mounting Height
30 ft x 40 ft
Vent Diameter
4 in
Manufacturers Warranty Length
1 yr
Overall Depth
41 ft
Gas Connection Size
1/2 in

Details

Item
Gas Infrared Tube Heater
Indoor/Outdoor
Indoor, Outdoor
Clearance to Combustibles (In.) Front 45 Deg.
39
Clearance to Combustibles (In.) Below 0 Deg.
66
Radiant Pipe
40 ft
Hz
60
Heater Voltage
120 V AC
Clearance to Combustibles (In.) Top 1-45 Deg.
10
Clearance to Combustibles (In.) Front 1-45 Deg.
39
Clearance to Combustibles (In.) Behind 1-45 Deg.
8
BtuH
100,000
Clearance to Combustibles (In.) Behind 45 Deg.
8
Clearance to Combustibles (In.) Top 0 Deg.
6
Includes
Mounting Chains, Stainless Steel Flexible Gas Connector, Gas Shut Off
Amps AC
4.8
Clearance to Combustibles (In.) Sides 0 Deg.
14
Gas Type
LP
Clearance to Combustibles (In.) Top 45 Deg.
10
Standards
CSA Blue Star Certified
Clearance to Combustibles 0 Deg. - Top x Below x Sides
6 in x 66 in x 14 in x 14 in
Amperage
4.8 A
Product Type
Suspended Infrared Tube Heater
Fuel Type
Propane
Radiant Tube Material
Aluminum
Thermostat Included
No
Ignition Type
Hot-Surface
Operating Temperature
480 Degrees F
Fuel Consumption
1.09 gph
Heating Capacity Input
100,000 BtuH
For Use Outdoors
Indoor Only
Gas Connection Type
NPT
Clearance to Combustibles 45 Deg. - Top x Below x Sides
10 in x 66 in x 39 in x 8 in
Frequency
60 Hz
Reflector Material
Aluminum
Heating Method
Radiant
Element Type
Radiant Pipe
Heat Output
100,000 BtuH
For Use Indoors/Outdoors
Indoor Only

Description

Product Type Suspended Infrared Tube Heater, Fuel Type Propane, Heating Capacity Input 100,000 BtuH, Radiant Tube Length 40 ft, Floor Coverage @ Minimum Mounting Height 30 ft x 40 ft, Heating Method Radiant, Overall Height 8 1/2 in, Overall Width 18 1/8 in, Overall Depth 41 ft, Element Type Radiant Pipe, Thermostat Included No, Amperage 4.8 A, Heater Voltage 120 V AC, Heat Output 100,000 BtuH, Ignition Type Hot-Surface, Fuel Consumption 1.09 gph, Frequency 60 Hz, Gas Connection Size 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.