Shop DAYTON

LP Infrared Tube Heater, 50,000 BtuH

  • Mfr # 7D838
  • Zoro # G1781385

product price: 
$
1,219.99
/ea
Additional $180.00 delivery surcharge applies per item.
See details

Key Features

Indoor/Outdoor
Indoor, Outdoor
Clearance to Combustibles (In.) Behind 1-45 Deg.
8
Clearance to Combustibles (In.) Below 0 Deg.
47
Length
260 in
Radiant Pipe
20 ft
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7D838
Zoro #
G1781385
UPC #
00194484317300
Country of Origin
United States
Item
Gas Infrared Tube Heater
Indoor/Outdoor
Indoor, Outdoor
Clearance to Combustibles (In.) Behind 1-45 Deg.
8
Clearance to Combustibles (In.) Below 0 Deg.
47
Radiant Pipe
20 ft
Clearance to Combustibles (In.) Top 0 Deg.
6
Hz
60
Clearance to Combustibles (In.) Front 45 Deg.
39
Gas Type
LP
Includes
Mounting Chains, Stainless Steel Flexible Gas Connector, Gas Shut Off
Standards
CSA Blue Star Certified
BtuH
50000
Clearance to Combustibles (In.) Front 1-45 Deg.
39
Clearance to Combustibles (In.) Behind 45 Deg.
8
Clearance to Combustibles (In.) Top 1-45 Deg.
10
Clearance to Combustibles (In.) Top 45 Deg.
10
Clearance to Combustibles (In.) Sides 0 Deg.
9
Amps AC
4.8
Heater Voltage
120 V AC
Fuel Consumption
0.55 gph
For Use Outdoors
Indoor Only
Product Type
Suspended Infrared Tube Heater
Radiant Tube Material
Aluminum
Fuel Type
Propane
Frequency
60 Hz
Ignition Type
Hot-Surface
Heat Output
50,000 BtuH
Heating Capacity Input
50,000 BtuH
Amperage
4.8 A
Heating Method
Radiant
Clearance to Combustibles 0 Deg. - Top x Below x Sides
6 in x 47 in x 9 in x 9 in
Reflector Material
Aluminum
Element Type
Radiant Pipe
Operating Temperature
480 Degrees F
Clearance to Combustibles 45 Deg. - Top x Below x Sides
10 in x 47 in x 39 in x 8 in
Thermostat Included
No
Gas Connection Type
NPT
For Use Indoors/Outdoors
Indoor Only

Dimensions

Length
260 in
Vent Dia.
4 in
Min. Mounting Height
10 ft
Width
18-1/8 in
Height
8-1/2 in
Overall Height
8 1/2 in
Overall Width
18 1/8 in
Gas Connection Size
1/2 in
Manufacturers Warranty Length
1 yr
Floor Coverage @ Minimum Mounting Height
20 ft x 20 ft
Vent Diameter
4 in
Radiant Tube Length
20 ft
Overall Depth
21 5/8 ft

Description

Gas Infrared Tube Heater, Gas Type LP, BtuH Input 50,000, Height 8-1/2 in, Width 18-1/8 in, Heater Voltage 120 V AC, 60 Hz, Standards CSA Blue Star Certified

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.