Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Machinery Mover, 6,000 lb. Cap, PK2

  • Mfr # 13V418

  • Zoro # G2257529


product price: $2,283.99
/pk 2, $1,142.00/ea
Item requires special delivery charges. A $315.00 per item surcharge will be applied.

Key Features

Overall Height
44 in
Overall Length
23 in
Overall Width
18 1/2 in
Color
Red
Load Capacity
6,000 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13V418
Zoro #
G2257529
UPC #
190735121573
Country of Origin
China

Dimensions

Overall Height
44 in
Overall Length
23 in
Overall Width
18 1/2 in
Roller Dia.
6 in
Fork Width
3 in
Fork Length
6 in
Handle Height
41 in
Maximum Lifting Height
6 in
Caster Wheel Dia.
6 in
Minimum Load Width
6 in
Max. Load Width
19 in
Caster Wheel Width
2 in
Caster Stem Length
1 1/8 in
Caster Mounting Height
7 1/2 in
Overall LxWxH
23 in x 18 1/2 in x 44 in
Fork Thickness
3/4 in
Caster Stem Diameter
1/2 in

Details

Color
Red
Load Capacity
6,000 lb
Item
Hydraulic-Lift Machinery & Equipment Mover with Dual-Forks
Roller Material
Urethane
Frame Material
Steel
Number of Rollers
4
Weight
186 lb
Caster Frame Material
Steel
Caster Wheel Type
Tread on Core
Assembled
Yes
Caster Wheel Bearings
Ball Bearing
Caster Wheel/Tread Material
Polyurethane
Caster/Wheel Configuration
(4) Swivel
Frame Gauge
10 ga
Steer Type
No Steer
Caster Mounting Type
Stem
Caster Brake Type
No Caster Brake
Nose Plate/Fork Material
Steel
Nose Plate/Fork Style
Dual Fork
Handle Type
Flow Back
Frame Finish
Powder Coated
Caster Stem Type
Grip Neck
Includes Straps
Without Straps
Lift Control
Hand Pump
Non-Marking Casters/Wheels
Yes
Lift Mechanism
Hydraulic

Description

Hydraulic-Lift Machinery & Equipment Mover with Dual-Forks, Load Capacity 6,000 lb, Lift Control Hand Pump, Lift Mechanism Hydraulic, Maximum Lifting Height 6 in, Nose Plate/Fork Style Dual Fork, Frame Material Steel, Frame Gauge 10 ga, Color Red, Caster Wheel Dia. 6 in, Caster Wheel/Tread Material Polyurethane, Caster/Wheel Configuration (4) Swivel, Includes Straps Without Straps, Steer Type No Steer, Overall Length 23 in, Overall Width 18 1/2 in, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.