Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Machinery Mover, 8,000 lb. Cap, PK2

  • Mfr # 13V419

  • Zoro # G2257510


product price: $2,726.99
/pk 2, $1,363.50/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.

Key Features

Overall Height
43 1/2 in
Overall Length
23 in
Overall Width
18 1/2 in
Color
Red
Load Capacity
8,000 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13V419
Zoro #
G2257510
UPC #
190735121580
Country of Origin
China

Dimensions

Overall Height
43 1/2 in
Overall Length
23 in
Overall Width
18 1/2 in
Roller Dia.
8 in
Max. Load Width
19 in
Fork Width
4 in
Handle Height
43 in
Fork Thickness
3/4 in
Caster Wheel Dia.
8 in
Caster Mounting Height
7 1/2 in
Fork Length
6 in
Overall LxWxH
23 in x 18 1/2 in x 43 1/2 in
Caster Stem Length
1 1/8 in
Caster Wheel Width
2 in
Caster Stem Diameter
1/2 in
Maximum Lifting Height
8 in
Minimum Load Width
9 in

Details

Color
Red
Load Capacity
8,000 lb
Item
Hydraulic-Lift Machinery & Equipment Mover with Dual-Forks
Number of Rollers
4
Frame Material
Steel
Roller Material
Urethane
Weight
190 lb
Lift Control
Hand Pump
Nose Plate/Fork Style
Dual Fork
Caster Wheel/Tread Material
Polyurethane
Caster Stem Type
Grip Neck
Frame Gauge
10 ga
Nose Plate/Fork Material
Steel
Caster Wheel Type
Tread on Core
Steer Type
No Steer
Lift Mechanism
Hydraulic
Caster Brake Type
No Caster Brake
Caster Mounting Type
Stem
Caster/Wheel Configuration
(4) Swivel
Assembled
Yes
Includes Straps
Without Straps
Caster Frame Material
Steel
Non-Marking Casters/Wheels
Yes
Caster Wheel Bearings
Ball Bearing
Frame Finish
Powder Coated
Handle Type
Flow Back

Description

Hydraulic-Lift Machinery & Equipment Mover with Dual-Forks, Load Capacity 8,000 lb, Lift Control Hand Pump, Lift Mechanism Hydraulic, Maximum Lifting Height 8 in, Nose Plate/Fork Style Dual Fork, Frame Material Steel, Frame Gauge 10 ga, Color Red, Caster Wheel Dia. 8 in, Caster Wheel/Tread Material Polyurethane, Caster/Wheel Configuration (4) Swivel, Includes Straps Without Straps, Steer Type No Steer, Overall Length 23 in, Overall Width 18 1/2 in, Package Quantity 2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.