Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Machinery Mover, Manual, 1,320 lb. Cap, PK2

  • Mfr # 13V408

  • Zoro # G7558932


product price: $843.99
/pk 2, $422.00/ea
Free Shipping & Returns

Key Features

Overall Height
32 1/2 in
Overall Length
23 in
Overall Width
15 in
Color
Red
Load Capacity
1,320 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13V408
Zoro #
G7558932
UPC #
190735121474
Country of Origin
China

Dimensions

Overall Height
32 1/2 in
Overall Length
23 in
Overall Width
15 in
Roller Dia.
6 in
Max. Load Width
4 3/4 in
Maximum Lifting Height
12 in
Handle Height
32 in
Caster Wheel Width
2 in
Overall LxWxH
23 in x 15 in x 32 1/2 in
Fork Length
9 in
Fork Thickness
1/4 in
Caster Wheel Dia.
6 in
Nose Plate Width
4 3/4 in
Minimum Load Width
4 3/4 in
Nose Plate Depth
4 3/4 in
Fork Width
4 3/4 in
Nose Plate Thickness
1/32 in
Caster Mounting Height
6 1/2 in

Details

Color
Red
Load Capacity
1,320 lb
Item
Mechanical-Lift Machinery & Equipment Mover with Middle Noseplates
Frame Material
Steel
Number of Rollers
4
Roller Material
Mold on Polyurethane
Includes
Load Securing Straps
Weight
161 lb
Nose Plate/Fork Style
Middle Noseplate
Non-Marking Casters/Wheels
Yes
Caster Brake Type
No Caster Brake
Caster Wheel Bearings
Ball Bearing
Assembled
Yes
Lift Control
Hand Pump
Steer Type
Handle Caster Steer
Caster/Wheel Configuration
(4) Rigid
Caster Wheel Type
Tread on Core
Caster Frame Material
Steel
Lift Mechanism
Mechanical
Frame Finish
Powder Coated
Includes Straps
With Straps
Nose Plate/Fork Material
Steel
Handle Type
Straight
Caster Wheel/Tread Material
Polyurethane
Caster Mounting Type
Plate
Nose Plate Profile
Standard
Nose Plate Type
Straight
Frame Gauge
10 ga

Description

Mechanical-Lift Machinery & Equipment Mover with Middle Noseplates, Load Capacity 1,320 lb, Lift Control Hand Pump, Lift Mechanism Mechanical, Maximum Lifting Height 12 in, Nose Plate Type Straight, Nose Plate/Fork Style Middle Noseplate, Frame Material Steel, Frame Gauge 10 ga, Color Red, Caster Wheel Dia. 6 in, Caster Wheel/Tread Material Polyurethane, Caster/Wheel Configuration (4) Rigid, Includes Straps With Straps, Steer Type Handle Caster Steer, Overall Length 23 in, Overall Width 15 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.