This item is Discontinued.

Dayton Magnetic Stirrer, Plate 7"L x 7"W, 15L Cap 30500540

Magnetic Stirrer, Plate 7"L x 7"W, 15L Cap (Discontinued)

  • Mfr # 30500540
  • Zoro # G302015181
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30500540
Zoro #
G302015181
UPC #
-
Country of Origin
China

Dimensions

Overall Width
8 3/4 in
Overall Length
12 1/4 in
Overall Height
4 3/4 in
Plate Width
7 in
Plate Length
7 in

Details

Item
Magnetic Stirrer
Includes
Power Cord, Stir Bar
Standards
TUV
Operating Temp. Range
5 Degrees to 40 Degrees C
Wattage
108 W
Amps
1 A
Display
Digital
Includes Timer
No
Plate Material
Ceramic
Load Capacity - English
3.96 gal
Number of Stirring Positions
1
Plate Shape
Rectangular
Voltage
100/120V
Speed Range
60 to 1600 rpm
Weight
5.7 lb
Load Capacity - Metric
15 L
Variable Speed
Yes
Watts
108 W
Product Type
Magnetic Stirrer
Operating Temperature - Minimum
5 Degrees C
Operating Temperature - Maximum
500 Degrees C
Speed Setting
Variable Speed
Minimum Speed
60 RPM
Maximum Speed
1,600 RPM
Display Type
Digital
Current
1 A

Description

Magnetic Stirrer, Plate Shape Rectangular, Plate Length 7 in, Plate Width 7 in, Plate Dia. Not Applicable, Plate Material Ceramic, Load Capacity - Metric 15 L, Speed Range 60 to 1600 rpm, Number of Stirring Positions 1, Voltage 100/120V, Display Digital, Amps 1 A, Watts 108 W, Includes Timer No, Operating Temp. Range 5 Degrees to 40 Degrees C, Overall Height 4 3/4 in, Overall Length 12 1/4 in, Overall Width 8 3/4 in, Variable Speed Yes, Load Capacity - English 3.96 gal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.