Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Man. Pallet Lifter, 1100 lb., 20-1/2 in. W

  • Mfr # 11K274

  • Zoro # G3505927


product price: $1,554.99
/ea
Additional $245.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
42 in
Overall Length
61 in
Fork Style
Narrow
Overall Width
22 1/2 in
Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11K274
Zoro #
G3505927
UPC #
190735110904
Country of Origin
China

Dimensions

Overall Height
42 in
Overall Length
61 in
Overall Width
22 1/2 in
Fork Height Lowered
3 3/8 in
Fork Height Raised
32 3/4 in
Fork Length
44 in
Fork Width
6 1/2 in
Width Across Forks
20 1/2 in
Width Between Forks
8 in
Caster Wheel Dia.
6 in
Load Wheel Diameter
3 in
Base Inside Width
8 in
Minimum Lifting Height
4 in
Lifting Height Range
3-3/8 in to 31-1/2 in
Base Outside Width
20 1/2 in
Steer Wheel Diameter
6 in
Maximum Lifting Height
31 1/2 in
Strokes To Maximum Lift Height
40/58

Details

Fork Style
Narrow
Color
Red
Load Capacity
1,100 lb
Item
Manual Container Tilter
Handle Type
Raised
Lift Mechanism
Hydraulic
Finish
Powder Coated
Includes
Lift Table, Pallet High Rise Truck, Captured Scissors Roller and Foot Pump
Caster Wheel Material
Polyurethane
Lift Mobility
Manual Lift, Manual Push
Caster Wheel Type
(2) Rigid, (2) Swivel
Lift Control
Foot Pump
Pallet Lifter Item
Pallet Lifter
Tilting Deg.
Non-Tilting
Frame Finish
Powder Coated
Frame Material
Steel
Load Wheel/Tread Material
Polyurethane
For Surface Type
Concrete
Fork Type
Fixed
For Pallet Type
Open
Load Center
24 in
Base Material
Steel
Non-Marking Axle-Mounted Wheels
Yes
Non-Marking Casters/Wheels
Yes
Steer Wheel/Tread Material
Polyurethane

Description

Container Tilter, Load Capacity 1,100 lb, Lift Mechanism Hydraulic, Lift Control Foot Pump, Width Across Forks 21 in, Width Between Forks 8 in, Fork Style Narrow, Fork Type Fixed, Scissor Type Supported Base, Maximum Lifting Height 32 in, Frame Material Steel, Base Inside Width 8 in, Base Outside Width 20 1/2 in, For Pallet Type Open, Fork Length 44 in, Fork Width 6 in, Overall Height 42 in, Overall Length 61 in, Overall Width 23 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.