Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Manifold Gauge Set, 2 Valve, 3 Hoses

  • Mfr # 4PDG1

  • Zoro # G0864306


product price: $117.99
/ea
Free Shipping & Returns

Key Features

Number of Valves
2
Refrigerant Compatibility
R-22, R-404A, R-407C, R-410A
Number of Hoses
3
Gauges Low Side Blue
30 in Hg to 600 psi
Features
With 3 1/8 in Diameter High and Low Side Dry Gauges, Piston Style Valves
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4PDG1
Zoro #
G0864306
UPC #
190735331606
Country of Origin
China

Dimensions

Hose Length
6 ft
Gauge Diameter
3 1/8 in
Manifold Port Connection Size
1/4 in

Details

Item
Manifold Gauge Set
Number of Valves
2
Refrigerant Compatibility
R-22, R-404A, R-407C, R-410A
Number of Hoses
3
Gauges Low Side Blue
30 in Hg to 600 psi
Features
With 3 1/8 in Diameter High and Low Side Dry Gauges, Piston Style Valves
Material
Brass
Includes
Blind Ports on Manifold, Hanging Hook
Gauges High Side Red
30 in Hg to 800 psi
For Use With
R-22, R-404A, R-407C, R-410A
Product Type
Manifold Gauge Set
Type
Refrigeration, Air Conditioning Testing and Charging
Warranty
1 yr
A2L Compatibility
Not A2L Compatible
Gauge Fill
Dry
Pressure Resolution
0.1 psi
Adjustment Method
Knob
Includes Gauge Boots
Boots Included
Includes Sightglass
Sightglass Included
Manifold Port Connection Type
SAE
High Side Display Pressure - Maximum
800 psi
Hose Connection Thread Direction
Right-Hand
Manifold Port Connection Gender
Female
Seal Material
Nitrile
Low Side Display Pressure - Minimum
30 in Hg
High Side Display Pressure - Minimum
0 psi
Power Source
Not Powered
Display Location
Built-In
IP Rating
IP4X
For Refrigerant Group
HFC
Includes Vacuum Port
Vacuum Port Not Included
Temperature Units Measured
Degrees F
Vacuum Port Connection Thread Direction
Right-Hand
Includes Batteries
Batteries Not Included
Display Type
Analog
Gauge Type
High Side/Low Side
Temperature Resolution
0.1 Degrees F
Body Material
Brass
Display Illumination
Non-Illuminated
Hose Color
Blue, Red, Yellow
Operating Temperature - Minimum
-70 Degrees F
Low Side Display Pressure - Maximum
600 psi
Calibration Certificate Type
Not Certified
Manifold Port Connection Thread Direction
Right-Hand
Hose Material
Rubber
Operating Temperature - Maximum
200 Degrees F
Accuracy
+/- 2.5%
For Refrigerant Type
R-22, R-404A, R-407C, R-410A
Hose Connection Type
SAE
Pressure Units Measured
in Hg, psi

Description

Manifold Gauge Set, Number of Valves 2, R-22, R-404A, R-407C, R-410A, Number of Hoses 3, 6 ft, 30 in Hg to 800 psi, 30 in Hg to 600 psi, Brass, With 3 1/8 in Diameter High and Low Side Dry Gauges, Piston Style Valves, Not Applicable, Includes Blind Ports on Manifold, Hanging Hook

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.