Zoro Homepage

Manual Chain Hoist, 1000 lb., Lift 10 ft.

  • Mfr # 1VW51

  • Zoro # G2548235


product price: $171.99
/ea
Free Shipping & Returns

Key Features

Load Capacity
1,000 lb
Hoist Mount
Hook Mounted - No Trolley
Hoist Overload Protection
No
Pull to Lift Rated Load
58 lb
Min. Between Hooks
11 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1VW51
Zoro #
G2548235
UPC #
190735149003
Country of Origin
China

Dimensions

Housing Length
5 19/64 in
Housing Width
5 1/4 in
Housing Depth
5 in
Manufacturers Warranty Length
1 yr
Mfr. Warranty Length
1 yr
Chain Length
10 5/8 ft
Body Depth
4 15/16 in
Lifting Hook Opening Width
3/4 in
Body Width
5 1/8 in
Maximum Lifting Length
10 ft
Minimum Retracted Length
11 7/16 in

Details

Load Capacity
1,000 lb
Hoist Lift
10 ft
Hoist Mount
Hook Mounted - No Trolley
Hoist Overload Protection
No
Pull to Lift Rated Load
58 lb
Min. Between Hooks
11 1/2 in
Hook Opening
25/32 in
Item
Manual Chain Hoist
Standards
ANSI/ASME B30.16
Includes
Safety Latch Hooks
Trolley Configuration
Hook Mounted - No Trolley
Brake
Weston Style, Double Disc Brake
Color
Red
Features
Featuring a Compact Design, These Low-Headroom Chain Hoists are Ideal for use in Small Facilities, Friction-Reducing Rollers and Ball Bearings, Jamproof Chain Guides
Number of Reeves
1
Includes Brake
Brake Included
Overload Protection Included
No
Included Components
Safety Latch Hooks
Includes Clutch
Clutch Included
Number of Load Chains
1
Headroom
11 1/2 in
Chain Grade
Grade 80
Brake Type
Double Disc Brake, Weston Style
Chain Finish
Black Tempered, Zinc Plated
Lifting Hook Type
Hook with Safety Latch
Body Material
Steel
Power Source
Manual
Lifting Hook Material
Alloy Steel
Maximum Lifting Capacity
1,000 lb
Operating Position
Vertical
Mount Type
Hook Mounted - No Trolley
Chain Material
Alloy Steel
For Outdoor Use
Yes

Description

Manual Chain Hoist, Chain Length 10 5/8 ft, For Minimum Beam Flange Width Not Applicable, For Maximum Beam Flange Width Not Applicable, Headroom 11 1/2 in, Includes Brake Brake Included, Lifting Hook Type Hook with Safety Latch, Maximum Lifting Capacity 1,000 lb, Maximum Lifting Length 10 ft, Mount Type Hook Mounted - No Trolley, Body Depth 4 15/16 in, Body Material Steel, Body Width 5 1/8 in, Brake Type Double Disc Brake, Weston Style, Chain Grade Grade 80, Chain Material Alloy Steel, Color Red

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.