Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Manual Chain Hoist, 2000 lb., Lift 15 ft.

  • Mfr # 1VW56

  • Zoro # G0156572


product price: $232.99
/ea
Free Shipping & Returns

Key Features

Load Capacity
2,000 lb
Hoist Mount
Hook Mounted - No Trolley
Hoist Overload Protection
No
Pull to Lift Rated Load
60 lb
Min. Between Hooks
13 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1VW56
Zoro #
G0156572
UPC #
190735149058
Country of Origin
China

Dimensions

Housing Length
5 25/32 in
Housing Width
6 in
Housing Depth
5 1/4 in
Manufacturers Warranty Length
1 yr
Minimum Retracted Length
13 3/4 in
Maximum Lifting Length
15 ft
Body Depth
5 1/4 in
Mfr. Warranty Length
1 yr
Lifting Hook Opening Width
1 1/8 in
Chain Length
15 3/4 ft
Body Width
5 1/8 in

Details

Load Capacity
2,000 lb
Hoist Lift
15 ft
Hoist Mount
Hook Mounted - No Trolley
Hoist Overload Protection
No
Pull to Lift Rated Load
60 lb
Min. Between Hooks
13 3/4 in
Hook Opening
1 7/64 in
Item
Manual Chain Hoist
Includes
Safety Latch Hooks
Standards
ANSI/ASME B30.16
Brake
Weston Style, Double Disc Brake
Trolley Configuration
Hook Mounted - No Trolley
Color
Red
Features
Friction-Reducing Roller and Ball Bearings
Number of Reeves
1
Chain Material
Alloy Steel
Operating Position
Vertical
Mount Type
Hook Mounted - No Trolley
Includes Clutch
Clutch Included
Maximum Lifting Capacity
2,000 lb
Brake Type
Double Disc Brake, Weston Style
Power Source
Manual
Overload Protection Included
No
Included Components
Safety Latch Hooks
Headroom
13 3/4 in
Body Material
Steel
Number of Load Chains
1
Lifting Hook Type
Hook with Safety Latch
Chain Grade
Grade 80
Includes Brake
Brake Included
Lifting Hook Material
Alloy Steel
For Outdoor Use
Yes
Chain Finish
Black Tempered, Zinc Plated

Description

Manual Chain Hoist, Chain Length 15 3/4 ft, For Minimum Beam Flange Width Not Applicable, For Maximum Beam Flange Width Not Applicable, Headroom 13 3/4 in, Includes Brake Brake Included, Lifting Hook Type Hook with Safety Latch, Maximum Lifting Capacity 2,000 lb, Maximum Lifting Length 15 ft, Mount Type Hook Mounted - No Trolley, Body Depth 5 1/4 in, Body Material Steel, Body Width 5 1/8 in, Brake Type Double Disc Brake, Weston Style, Chain Grade Grade 80, Chain Material Alloy Steel, Color Red

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.