Zoro Homepage

Manual Chain Hoist, 2000 lb., Lift 20 ft.

  • Mfr # 1VW57

  • Zoro # G0156581


product price: $259.99
/ea
Free Shipping & Returns

Key Features

Load Capacity
2,000 lb
Hoist Mount
Hook Mounted - No Trolley
Hoist Overload Protection
No
Pull to Lift Rated Load
60 lb
Min. Between Hooks
13 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1VW57
Zoro #
G0156581
UPC #
190735149065
Country of Origin
China

Dimensions

Housing Length
5 25/32 in
Housing Width
6 in
Housing Depth
5 1/4 in
Manufacturers Warranty Length
1 yr
Minimum Retracted Length
13 3/4 in
Chain Length
20 3/4 ft
Maximum Lifting Length
20 ft
Lifting Hook Opening Width
1 1/8 in
Body Width
5 1/8 in
Mfr. Warranty Length
1 yr
Body Depth
5 1/4 in

Details

Load Capacity
2,000 lb
Hoist Lift
20 ft
Hoist Mount
Hook Mounted - No Trolley
Hoist Overload Protection
No
Pull to Lift Rated Load
60 lb
Min. Between Hooks
13 3/4 in
Hook Opening
1 7/64 in
Item
Manual Chain Hoist
Includes
Safety Latch Hooks
Standards
ANSI/ASME B30.16
Trolley Configuration
Hook Mounted - No Trolley
Brake
Weston Style, Double Disc Brake
Color
Red
Features
Engineering Optimized Hand Chain Wheel Cover Preventing Hand Chain Stack in Fast Operation, Heat-Treated Alloy Steel Hooks
Maximum Lifting Capacity
2,000 lb
Operating Position
Vertical
Chain Finish
Black Tempered, Zinc Plated
Number of Reeves
1
Brake Type
Double Disc Brake, Weston Style
Body Material
Steel
Includes Brake
Brake Included
Included Components
Safety Latch Hooks
Chain Material
Alloy Steel
Overload Protection Included
No
Chain Grade
Grade 80
Headroom
13 3/4 in
Lifting Hook Material
Alloy Steel
Power Source
Manual
Includes Clutch
Clutch Included
Lifting Hook Type
Hook with Safety Latch
For Outdoor Use
Yes
Mount Type
Hook Mounted - No Trolley
Number of Load Chains
1

Description

Manual Chain Hoist, Chain Length 20 3/4 ft, For Minimum Beam Flange Width Not Applicable, For Maximum Beam Flange Width Not Applicable, Headroom 13 3/4 in, Includes Brake Brake Included, Lifting Hook Type Hook with Safety Latch, Maximum Lifting Capacity 2,000 lb, Maximum Lifting Length 20 ft, Mount Type Hook Mounted - No Trolley, Body Depth 5 1/4 in, Body Material Steel, Body Width 5 1/8 in, Brake Type Double Disc Brake, Weston Style, Chain Grade Grade 80, Chain Material Alloy Steel, Color Red

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.