Zoro Homepage

Manual Chain Hoist, 4000 lb., Lift 20 ft.

  • Mfr # 1VW60

  • Zoro # G0156554


product price: $393.99
/ea
Free Shipping & Returns

Key Features

Load Capacity
4,000 lb
Hoist Mount
Hook Mounted - No Trolley
Hoist Overload Protection
No
Pull to Lift Rated Load
86 lb
Min. Between Hooks
17 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1VW60
Zoro #
G0156554
UPC #
190735149096
Country of Origin
China

Dimensions

Housing Length
7 13/32 in
Housing Width
7 1/4 in
Housing Depth
6 1/4 in
Manufacturers Warranty Length
1 yr
Body Width
7 1/4 in
Mfr. Warranty Length
1 yr
Minimum Retracted Length
17 1/8 in
Maximum Lifting Length
20 ft
Lifting Hook Opening Width
1 1/8 in
Body Depth
6 3/16 in
Chain Length
20 15/16 ft

Details

Load Capacity
4,000 lb
Hoist Lift
20 ft
Hoist Mount
Hook Mounted - No Trolley
Hoist Overload Protection
No
Pull to Lift Rated Load
86 lb
Min. Between Hooks
17 1/4 in
Hook Opening
1 17/64 in
Item
Manual Chain Hoist
Brake
Weston Style, Double Disc Brake
Trolley Configuration
Hook Mounted - No Trolley
Includes
Safety Latch Hooks
Standards
ANSI/ASME B30.16
Color
Red
Features
Heat-Treated Alloy Steel Hooks, Rugged Die-Cast Aluminum
Includes Clutch
Clutch Included
Number of Load Chains
1
Includes Brake
Brake Included
Overload Protection Included
No
Chain Finish
Black Tempered, Zinc Plated
Lifting Hook Material
Alloy Steel
Maximum Lifting Capacity
4,000 lb
Lifting Hook Type
Hook with Safety Latch
Mount Type
Hook Mounted - No Trolley
Chain Grade
Grade 80
Included Components
Safety Latch Hooks
Number of Reeves
1
Power Source
Manual
For Outdoor Use
Yes
Headroom
17 1/4 in
Brake Type
Double Disc Brake, Weston Style
Operating Position
Vertical
Body Material
Steel
Chain Material
Alloy Steel

Description

Manual Chain Hoist, Chain Length 20 15/16 ft, For Minimum Beam Flange Width Not Applicable, For Maximum Beam Flange Width Not Applicable, Headroom 17 1/4 in, Includes Brake Brake Included, Lifting Hook Type Hook with Safety Latch, Maximum Lifting Capacity 4,000 lb, Maximum Lifting Length 20 ft, Mount Type Hook Mounted - No Trolley, Body Depth 6 3/16 in, Body Material Steel, Body Width 7 1/4 in, Brake Type Double Disc Brake, Weston Style, Chain Grade Grade 80, Chain Material Alloy Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.