Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Manual Chain Hoist, 6000 lb., Lift 15 ft.

  • Mfr # 1VW62

  • Zoro # G0156511


product price: $426.99
/ea
Free Shipping & Returns

Key Features

Load Capacity
6,000 lb
Hoist Mount
Hook Mounted - No Trolley
Hoist Overload Protection
No
Pull to Lift Rated Load
91 lb
Min. Between Hooks
21 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1VW62
Zoro #
G0156511
UPC #
190735149119
Country of Origin
China

Dimensions

Housing Length
7 1/64 in
Housing Width
9 1/4 in
Housing Depth
6 in
Manufacturers Warranty Length
1 yr
Chain Length
31 1/2 ft
Lifting Hook Opening Width
1 7/16 in
Minimum Retracted Length
21 1/4 in
Mfr. Warranty Length
1 yr
Maximum Lifting Length
15 ft
Body Depth
5 15/16 in
Body Width
9 1/4 in

Details

Load Capacity
6,000 lb
Hoist Lift
15 ft
Hoist Mount
Hook Mounted - No Trolley
Hoist Overload Protection
No
Pull to Lift Rated Load
91 lb
Min. Between Hooks
21 1/4 in
Hook Opening
1 29/64 in
Item
Manual Chain Hoist
Trolley Configuration
Hook Mounted - No Trolley
Standards
ANSI/ASME B30.16
Includes
Safety Latch Hooks
Brake
Weston Style, Double Disc Brake
Features
Friction-Reducing Roller and Ball Bearings
Color
Red
Maximum Lifting Capacity
6,000 lb
For Outdoor Use
Yes
Lifting Hook Type
Hook with Safety Latch
Headroom
21 1/4 in
Includes Brake
Brake Included
Chain Grade
Grade 80
Brake Type
Double Disc Brake, Weston Style
Included Components
Safety Latch Hooks
Includes Clutch
Clutch Included
Lifting Hook Material
Alloy Steel
Chain Material
Alloy Steel
Number of Load Chains
2
Chain Finish
Black Tempered, Zinc Plated
Number of Reeves
2
Power Source
Manual
Overload Protection Included
No
Operating Position
Vertical
Mount Type
Hook Mounted - No Trolley
Body Material
Steel

Description

Manual Chain Hoist, Chain Length 31 1/2 ft, For Minimum Beam Flange Width Not Applicable, For Maximum Beam Flange Width Not Applicable, Headroom 21 1/4 in, Includes Brake Brake Included, Lifting Hook Type Hook with Safety Latch, Maximum Lifting Capacity 6,000 lb, Maximum Lifting Length 15 ft, Mount Type Hook Mounted - No Trolley, Body Depth 5 15/16 in, Body Material Steel, Body Width 9 1/4 in, Brake Type Double Disc Brake, Weston Style, Chain Grade Grade 80, Chain Material Alloy Steel, Color Red

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.