This item is Discontinued.

Dayton Master Link Sub Assy, WLL20800Lb, 1 In 5WRT2

Master Link Sub Assy, WLL20800Lb, 1 In (Discontinued)

  • Mfr # 5WRT2
  • Zoro # G1884863
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5WRT2
Zoro #
G1884863
UPC #
190735354711
Country of Origin
China

Dimensions

Trade Size
1"
Inside Length
7 in
Diameter
1 in
Used With Chain Size (in.)
1 in
Inside Width
3 1/2 in
Material Thickness
1 in
Compatible Chain Trade Size
1 in

Details

Item
Master Link Assembly
Material
Carbon Steel
Grade
80
Working Load Limit
20,800 lb
Standards
N/M
Finish
Powder Coated
Includes
Master Link and Two Oblong Rings
Shape
Oblong
Product Type
Master Link Assembly
Link Type
Master Link

Description

Master Link Assembly, Grade 80, Link Type Master Link, Material Carbon Steel, Product Type Master Link Assembly, Compatible Chain Trade Size 1 in, Trade Size 1 In., Working Load Limit 20,800 lb, Finish Powder Coated, Inside Length 7 in, Standards N/M, Inside Width 3 1/2 in, Material Thickness 1 in, Opening Size Not Applicable, Shape Oblong, Narrow-End Inside Width Not Applicable, Wide-End Inside Width Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.