Zoro Homepage

Med Duty Fan, 19,480 cfm, 208-230/460V

  • Mfr # 7M822

  • Zoro # G2433417


product price: $1,867.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.

Key Features

Exhaust/Supply Fan Item
Exhaust Fan
Blade Dia.
42 in
Exhaust/Supply Fan Motor HP
1 hp
Drive Package With Motor Included
Yes
Sones @ 0.000-In. SP @ 5 Ft.
18.3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7M822
Zoro #
G2433417
UPC #
-
Country of Origin
Multiple

Dimensions

Blade Dia.
42 in
Height
46 in
Width (In.)
46 in
Shaft Dia.
1 1/4 in
Venturi Depth
6 in
Dimension D
2 in
Dimension E
17 1/2 in
Bearing Size
1 1/4 in
Flange Width
46 in
Dimension C
6 in
Max. Depth
23 1/2 in
Venturi Clearance Dia.
42 1/2 in
Dimension A
46 in
Dimension F
42 1/2 in
Dimension B
23 1/2 in
Flange Depth
2 in
Overall Height
46 in
For Cut-Out Height
44 1/2 in
Overall Width
46 in
Manufacturer Warranty Length
1 yr
Overall Depth
23 1/2 in
Shaft Diameter
1 1/4 in
For Cut-Out Length
44 1/2 in
Venturi Diameter
42 1/2 in
For Cut-Out Width
44 1/2 in
Blade Diameter
42 in
Width
46"

Details

Exhaust/Supply Fan Item
Exhaust Fan
Exhaust/Supply Fan Motor HP
1 hp
Drive Package With Motor Included
Yes
Item
Exhaust Fan with Drive Package
Sones @ 0.000-In. SP @ 5 Ft.
18.3
CFM @ 0.000-In. SP
19,480 cfm
Galvanized Wall Shutter No.
1C210
Max. Inlet Temp.
104 Degrees F
Drive Package Included
Yes
Fan Voltage
208-230/460V AC
Aluminum Wall Shutter No.
3C311
Weatherhood No.
1WBW3
Includes
Drive Package
Assembled/Unassembled
Unassembled
Frame Material
Steel
Hz
60 Hz
Full Load Amps
3.2-3.2/1.6
Fiberglass Wall Shutter No.
5C219
Motor RPM
1,750 RPM
Propeller Material
Galvanized Steel
Bearing Type
Regreasable Cast Pillow Block
Max. BHP
1.15 hp
Phase
3
Intake Guard No.
1WBU6
Mounting Position
Horizontal or Vertical
Number of Blades
5
CFM @ 0.125-In. SP
16,358 cfm
Motor Enclosure
Totally Enclosed Fan Cooled
Stock No.
1AHA4
Fan RPM
418
Motor Type
3-Phase
Motor Insulation
Class F
Motorized Wall Galv. Shutter Stock No.
3C730
Wall Collar Stock No.
1WBV4
Frequency
60 Hz
Speed Controllable
No
Standards
AMCA, UL/cUL
Maximum Airflow
19,480 cfm
Assembled
Unassembled
Motor Speed
1,760 RPM
Fan Style
Panel
Blade Material
Steel
Vent Design
Ductless
Exhaust Airflow @ 0.000 in SP
19,480 cfm
Noise Level @ 0.000 in SP @ 5 ft
18.3 sones
Guard Type
None
Ventilation Type
Exhaust
Number of Fans
1
Noise Level @ 0.125 in SP @ 5 ft
17 sones
Frame Finish
Zinc Plated
Mounting Orientation
Horizontal, Vertical
Motor Horsepower
1 hp
Includes Dehumidistat
No
Full Load Current
3.2 A
Includes Grill
No
Nameplate Voltage
230/460V AC
Maximum Noise Level
18.3 sones
Drive Type
Belt Drive
Exhaust Airflow @ 0.125 in SP
16,358 cfm
Maximum Inlet Temperature
104 Degrees F
Number of Speeds
1
Blade Finish
Galvanized
Includes Motor
Yes
Number of Shutters
0
Voltage
208-230/460

Description

Exhaust Fan with Drive Package, Assembled Unassembled, Blade Diameter 42 in, Blade Material Steel, Drive Type Belt Drive, Exhaust Airflow @ 0.000 in SP 19,480 cfm, For Cut-Out Height 44 1/2 in, For Cut-Out Width 44 1/2 in, Frame Finish Zinc Plated, Frame Material Steel, Guard Type None, Includes Drive Package, Includes Dehumidistat No, Maximum Airflow 19,480 cfm, Maximum Noise Level 18.3 sones

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.