Zoro Homepage

Med Duty Fan, 22,322 cfm, 115/208-230V

  • Mfr # 7M819

  • Zoro # G2049153


product price: $1,946.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.

Key Features

Exhaust/Supply Fan Item
Exhaust Fan
Blade Dia.
42 in
Exhaust/Supply Fan Motor HP
1 1/2 hp
Drive Package With Motor Included
Yes
Flange Depth
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7M819
Zoro #
G2049153
UPC #
00799471519479
Country of Origin
Multiple

Dimensions

Blade Dia.
42 in
Flange Depth
2 in
Dimension E
17 1/2 in
Dimension F
42 1/2 in
Dimension C
6 in
Venturi Depth
6 in
Flange Width
46 in
Bearing Size
1 1/4 in
Width (In.)
46 in
Max. Depth
23 1/2 in
Dimension B
23 1/2 in
Shaft Dia.
1 1/4 in
Venturi Clearance Dia.
42 1/2 in
Dimension A
46 in
Dimension D
2 in
Height
46 in
Overall Width
46 in
Overall Depth
23 1/2 in
Shaft Diameter
1 1/4 in
For Cut-Out Height
44 1/2 in
For Cut-Out Length
44 1/2 in
Blade Diameter
42 in
For Cut-Out Width
44 1/2 in
Overall Height
46 in
Manufacturer Warranty Length
1 yr
Venturi Diameter
42 1/2 in
Width
46"

Details

Exhaust/Supply Fan Item
Exhaust Fan
Exhaust/Supply Fan Motor HP
1 1/2 hp
Drive Package With Motor Included
Yes
Phase
1
Assembled/Unassembled
Unassembled
Frame Material
Steel
Mounting Position
Horizontal or Vertical
Max. Inlet Temp.
104 Degrees F
Galvanized Wall Shutter No.
1C210
CFM @ 0.125-In. SP
19,801 cfm
Fan Voltage
115/208-230V AC
Full Load Amps
15.2/8.2-7.6
Motorized Wall Galv. Shutter Stock No.
3C730
Bearing Type
Regreasable Cast Pillow Block
Propeller Material
Galvanized Steel
Weatherhood No.
1WBW3
Sones @ 0.250-In. SP @ 5 Ft.
21
CFM @ 0.000-In. SP
22,322 cfm
Intake Guard No.
1WBU6
Includes
Drive Package
Motor Type
3-Phase
Fan RPM
479
Aluminum Wall Shutter No.
3C311
Motor Insulation
Class B
Item
Exhaust Fan with Drive Package
Number of Blades
5
Fiberglass Wall Shutter No.
5C219
Motor RPM
1,750 RPM
Motor Enclosure
Totally Enclosed Fan Cooled
Sones @ 0.000-In. SP @ 5 Ft.
23
Wall Collar Stock No.
1WBV4
Max. BHP
1.73 hp
Drive Package Included
Yes
Stock No.
1AHA4
CFM @ 0.250-In. SP
16,803 cfm
Hz
60 Hz
Frame Finish
Zinc Plated
Exhaust Airflow @ 0.000 in SP
22,322 cfm
Motor Speed
1,725 RPM
Number of Speeds
1
Mounting Orientation
Horizontal, Vertical
Number of Fans
1
Frequency
60 Hz
Includes Dehumidistat
No
Motor Horsepower
1 1/2 hp
Number of Shutters
0
Maximum Inlet Temperature
104 Degrees F
Nameplate Voltage
115/208-230V AC
Maximum Airflow
22,322 cfm
Includes Motor
Yes
Vent Design
Ductless
Noise Level @ 0.000 in SP @ 5 ft
23 sones
Standards
AMCA, UL/cUL
Full Load Current
15.2 A
Fan Style
Panel
Ventilation Type
Exhaust
Blade Material
Steel
Blade Finish
Galvanized
Maximum Noise Level
23 sones
Drive Type
Belt Drive
Speed Controllable
No
Includes Grill
No
Exhaust Airflow @ 0.250 in SP
16,803 cfm
Assembled
Unassembled
Noise Level @ 0.125 in SP @ 5 ft
22 sones
Exhaust Airflow @ 0.125 in SP
19,801 cfm
Guard Type
None
Voltage
115/208-230

Description

Exhaust Fan with Drive Package, Assembled Unassembled, Blade Diameter 42 in, Blade Material Steel, Drive Type Belt Drive, Exhaust Airflow @ 0.000 in SP 22,322 cfm, For Cut-Out Height 44 1/2 in, For Cut-Out Width 44 1/2 in, Frame Finish Zinc Plated, Frame Material Steel, Guard Type None, Includes Drive Package, Includes Dehumidistat No, Maximum Airflow 22,322 cfm, Maximum Noise Level 23 sones

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.