Zoro Homepage

Med Duty Fan, 25,839 cfm, 115/208-230V

  • Mfr # 7M837

  • Zoro # G0494742


product price: $2,420.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Exhaust/Supply Fan Item
Exhaust Fan
Blade Dia.
48 in
Exhaust/Supply Fan Motor HP
1 1/2 hp
Drive Package With Motor Included
Yes
Dimension D
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7M837
Zoro #
G0494742
UPC #
-
Country of Origin
Multiple

Dimensions

Blade Dia.
48 in
Dimension D
2 in
Width (In.)
54 in
Bearing Size
1 1/4 in
Flange Width
54 in
Flange Depth
2 in
Shaft Dia.
1 1/4 in
Dimension F
48 1/2 in
Dimension E
16 1/2 in
Venturi Clearance Dia.
48 1/2 in
Venturi Depth
7 in
Dimension C
7 in
Dimension B
23 1/2 in
Max. Depth
23 1/2 in
Dimension A
54 in
Height
54 in
For Cut-Out Height
50 1/2 in
For Cut-Out Width
50 1/2 in
Venturi Diameter
48 1/2 in
Overall Width
54 in
For Cut-Out Length
50 1/2 in
Manufacturer Warranty Length
1 yr
Overall Depth
23 1/2 in
Overall Height
54 in
Blade Diameter
48 in
Shaft Diameter
1 1/4 in
Width
54"

Details

Exhaust/Supply Fan Item
Exhaust Fan
Exhaust/Supply Fan Motor HP
1 1/2 hp
Drive Package With Motor Included
Yes
Full Load Amps
15.2/8.2-7.6
Fan RPM
401
Sones @ 0.250-In. SP @ 5 Ft.
17.8
Weatherhood No.
1WBW4
Includes
Drive Package
Motorized Wall Galv. Shutter Stock No.
3C731
Phase
1
Mounting Position
Horizontal or Vertical
CFM @ 0.250-In. SP
17,182 cfm
Motor Type
3-Phase
Motor RPM
1,750 RPM
Hz
60 Hz
Fiberglass Wall Shutter No.
5C220
Item
Exhaust Fan with Drive Package
Frame Material
Steel
Drive Package Included
Yes
Max. Inlet Temp.
104 Degrees F
Max. BHP
1.73 hp
Assembled/Unassembled
Unassembled
Galvanized Wall Shutter No.
1C211
Number of Blades
5
Fan Voltage
115/208-230V AC
Wall Collar Stock No.
1WBV5
Stock No.
1AHA5
Sones @ 0.000-In. SP @ 5 Ft.
18.6
Motor Insulation
Class B
Motor Enclosure
Totally Enclosed Fan Cooled
Bearing Type
Regreasable Cast Pillow Block
Intake Guard No.
1WBU7
Propeller Material
Galvanized Steel
CFM @ 0.125-In. SP
22,767 cfm
CFM @ 0.000-In. SP
25,839 cfm
Aluminum Wall Shutter No.
3C312
Drive Type
Belt Drive
Blade Finish
Galvanized
Exhaust Airflow @ 0.000 in SP
25,839 cfm
Exhaust Airflow @ 0.250 in SP
17,182 cfm
Assembled
Unassembled
Includes Grill
No
Maximum Airflow
25,839 cfm
Full Load Current
15.2 A
Exhaust Airflow @ 0.125 in SP
22,767 cfm
Maximum Noise Level
18.6 sones
Ventilation Type
Exhaust
Fan Style
Panel
Vent Design
Ductless
Motor Horsepower
1 1/2 hp
Motor Speed
1,725 RPM
Mounting Orientation
Horizontal, Vertical
Frequency
60 Hz
Maximum Inlet Temperature
104 Degrees F
Number of Speeds
1
Number of Fans
1
Noise Level @ 0.125 in SP @ 5 ft
18 sones
Blade Material
Steel
Includes Motor
Yes
Number of Shutters
0
Includes Dehumidistat
No
Speed Controllable
No
Guard Type
None
Nameplate Voltage
115/208-230V AC
Standards
AMCA, UL/cUL
Frame Finish
Zinc Plated
Noise Level @ 0.000 in SP @ 5 ft
18.6 sones
Voltage
115/208-230

Description

Exhaust Fan with Drive Package, Assembled Unassembled, Blade Diameter 48 in, Blade Material Steel, Drive Type Belt Drive, Exhaust Airflow @ 0.000 in SP 25,839 cfm, For Cut-Out Height 50 1/2 in, For Cut-Out Width 50 1/2 in, Frame Finish Zinc Plated, Frame Material Steel, Guard Type None, Includes Drive Package, Includes Dehumidistat No, Maximum Airflow 25,839 cfm, Maximum Noise Level 18.6 sones

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.