Zoro Homepage

Med Duty Fan, 28,545 cfm, 115/208-230V

  • Mfr # 7M838

  • Zoro # G1600995


product price: $2,813.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Exhaust/Supply Fan Item
Exhaust Fan
Blade Dia.
48 in
Exhaust/Supply Fan Motor HP
2 hp
Drive Package With Motor Included
Yes
Hz
60 Hz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7M838
Zoro #
G1600995
UPC #
-
Country of Origin
Multiple

Dimensions

Blade Dia.
48 in
Dimension B
23 1/2 in
Dimension E
16 1/2 in
Height
54 in
Max. Depth
23 1/2 in
Dimension D
2 in
Width (In.)
54 in
Shaft Dia.
1 1/4 in
Dimension F
48 1/2 in
Dimension A
54 in
Venturi Clearance Dia.
48 1/2 in
Bearing Size
1 1/4 in
Flange Width
54 in
Dimension C
7 in
Flange Depth
2 in
Venturi Depth
7 in
Overall Height
54 in
Shaft Diameter
1 1/4 in
For Cut-Out Width
50 1/2 in
Venturi Diameter
48 1/2 in
Overall Depth
23 1/2 in
Overall Width
54 in
Blade Diameter
48 in
Manufacturer Warranty Length
1 yr
For Cut-Out Height
50 1/2 in
For Cut-Out Length
50 1/2 in
Width
54"

Details

Exhaust/Supply Fan Item
Exhaust Fan
Exhaust/Supply Fan Motor HP
2 hp
Drive Package With Motor Included
Yes
Hz
60 Hz
Galvanized Wall Shutter No.
1C211
Motor RPM
1,750 RPM
Full Load Amps
18.8/10.2-9.4
Fan Voltage
115/230V AC
Fiberglass Wall Shutter No.
5C220
Mounting Position
Horizontal or Vertical
Drive Package Included
Yes
Wall Collar Stock No.
1WBV5
Max. Inlet Temp.
104 Degrees F
Motor Enclosure
Totally Enclosed Fan Cooled
CFM @ 0.250-In. SP
21,971 cfm
Motorized Wall Galv. Shutter Stock No.
3C731
Intake Guard No.
1WBU7
Propeller Material
Galvanized Steel
Frame Material
Steel
Max. BHP
2.3 hp
Aluminum Wall Shutter No.
3C312
Fan RPM
443
Motor Type
3-Phase
Item
Exhaust Fan with Drive Package
Weatherhood No.
1WBW4
Sones @ 0.000-In. SP @ 5 Ft.
21
Number of Blades
5
Includes
Drive Package
Phase
1
Motor Insulation
Class B
CFM @ 0.000-In. SP
28,545 cfm
Bearing Type
Regreasable Cast Pillow Block
Sones @ 0.250-In. SP @ 5 Ft.
19.6
Assembled/Unassembled
Unassembled
Stock No.
1AHA5
CFM @ 0.125-In. SP
25,797 cfm
Number of Shutters
0
Number of Speeds
1
Number of Fans
1
Blade Material
Steel
Noise Level @ 0.000 in SP @ 5 ft
21 sones
Nameplate Voltage
115/230V AC
Guard Type
None
Includes Dehumidistat
No
Vent Design
Ductless
Exhaust Airflow @ 0.000 in SP
28,545 cfm
Assembled
Unassembled
Maximum Inlet Temperature
104 Degrees F
Frame Finish
Zinc Plated
Exhaust Airflow @ 0.250 in SP
21,971 cfm
Ventilation Type
Exhaust
Frequency
60 Hz
Blade Finish
Galvanized
Standards
AMCA, UL/cUL
Fan Style
Panel
Speed Controllable
No
Maximum Airflow
28,545 cfm
Drive Type
Belt Drive
Full Load Current
18.8 A
Motor Horsepower
2 hp
Maximum Noise Level
21 sones
Includes Motor
Yes
Mounting Orientation
Horizontal, Vertical
Includes Grill
No
Motor Speed
1,725 RPM
Noise Level @ 0.125 in SP @ 5 ft
20 sones
Exhaust Airflow @ 0.125 in SP
25,797 cfm
Voltage
115/208-230

Description

Exhaust Fan with Drive Package, Assembled Unassembled, Blade Diameter 48 in, Blade Material Steel, Drive Type Belt Drive, Exhaust Airflow @ 0.000 in SP 28,545 cfm, For Cut-Out Height 50 1/2 in, For Cut-Out Width 50 1/2 in, Frame Finish Zinc Plated, Frame Material Steel, Guard Type None, Includes Drive Package, Includes Dehumidistat No, Maximum Airflow 28,545 cfm, Maximum Noise Level 21 sones

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.