Zoro Homepage

Med Duty Fan, 33,227 cfm, 208-230/460V

  • Mfr # 7M826

  • Zoro # G0789984


product price: $1,965.99
/ea
Item requires special delivery charges. A $190.00 per item surcharge will be applied.

Key Features

Exhaust/Supply Fan Item
Exhaust Fan
Blade Dia.
42 in
Exhaust/Supply Fan Motor HP
5 hp
Drive Package With Motor Included
Yes
Fan RPM
713
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7M826
Zoro #
G0789984
UPC #
-
Country of Origin
Multiple

Dimensions

Blade Dia.
42 in
Max. Depth
23 1/2 in
Dimension A
46 in
Venturi Clearance Dia.
42 1/2 in
Dimension D
2 in
Dimension F
42 1/2 in
Bearing Size
1 1/4 in
Flange Width
46 in
Dimension B
23 1/2 in
Venturi Depth
6 in
Flange Depth
2 in
Height
46 in
Width (In.)
46 in
Dimension E
17 1/2 in
Shaft Dia.
1 1/4 in
Dimension C
6 in
Shaft Diameter
1 1/4 in
Venturi Diameter
42 1/2 in
For Cut-Out Height
44 1/2 in
For Cut-Out Width
44 1/2 in
Overall Width
46 in
Manufacturer Warranty Length
1 yr
For Cut-Out Length
44 1/2 in
Overall Depth
23 1/2 in
Overall Height
46 in
Blade Diameter
42 in
Width
46"

Description

Exhaust Fan with Drive Package, Assembled Unassembled, Blade Diameter 42 in, Blade Material Steel, Drive Type Belt Drive, Exhaust Airflow @ 0.000 in SP 33,227 cfm, For Cut-Out Height 44 1/2 in, For Cut-Out Width 44 1/2 in, Frame Finish Zinc Plated, Frame Material Steel, Guard Type None, Includes Drive Package, Includes Dehumidistat No, Maximum Airflow 33,227 cfm, Maximum Noise Level 38 sones

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.