Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Med Duty Fan, 44,302 cfm, 115/230V

  • Mfr # 7M867

  • Zoro # G2663832


product price: $4,799.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.

Key Features

Exhaust/Supply Fan Item
Exhaust Fan
Blade Dia.
60 in
Exhaust/Supply Fan Motor HP
3 hp
Drive Package With Motor Included
Yes
Dimension B
26 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7M867
Zoro #
G2663832
UPC #
-
Country of Origin
Multiple

Dimensions

Blade Dia.
60 in
Dimension B
26 1/2 in
Height
66 in
Venturi Depth
7 1/2 in
Venturi Clearance Dia.
61 in
Shaft Dia.
1 1/2 in
Bearing Size
1 1/2 in
Flange Depth
2 in
Dimension A
66 in
Dimension E
18 15/16 in
Width (In.)
66 in
Dimension F
61 in
Dimension D
2 in
Max. Depth
26 1/2 in
Flange Width
66 in
Dimension C
7 9/16 in
Overall Width
66 in
For Cut-Out Height
62 1/2 in
Overall Height
66 in
Manufacturer Warranty Length
1 yr
Blade Diameter
60 in
For Cut-Out Width
62 1/2 in
Overall Depth
26 1/2 in
Shaft Diameter
1 1/2 in
For Cut-Out Length
62 1/2 in
Venturi Diameter
61 in
Width
66"

Details

Exhaust/Supply Fan Item
Exhaust Fan
Exhaust/Supply Fan Motor HP
3 hp
Drive Package With Motor Included
Yes
Includes
Drive Package
Motor RPM
1,750 RPM
Max. Inlet Temp.
104 Degrees F
Propeller Material
Galvanized Steel
Motor Insulation
Class F
Full Load Amps
30.0/15.0
CFM @ 0.125-In. SP
37,736 cfm
Sones @ 0.000-In. SP @ 5 Ft.
24
Item
Exhaust Fan with Drive Package
Motor Type
3-Phase
Wall Collar Stock No.
1WBV8
Number of Blades
5
Frame Material
Steel
Assembled/Unassembled
Unassembled
Motor Enclosure
Totally Enclosed Fan Cooled
Fan Voltage
115/230V AC
Drive Package Included
Yes
Fiberglass Wall Shutter No.
5C222
Galvanized Wall Shutter No.
3C116
CFM @ 0.000-In. SP
44,302 cfm
Fan RPM
332
Phase
1
Weatherhood No.
1WBW6
Mounting Position
Horizontal or Vertical
Motorized Wall Galv. Shutter Stock No.
3C733
Aluminum Wall Shutter No.
3C314
Hz
60 Hz
Bearing Type
Regreasable Cast Pillow Block
Stock No.
1AHA7
Intake Guard No.
1WBU9
Max. BHP
3.45 hp
Includes Motor
Yes
Maximum Airflow
44,302 cfm
Exhaust Airflow @ 0.000 in SP
44,302 cfm
Full Load Current
30 A
Maximum Noise Level
24 sones
Number of Shutters
0
Fan Style
Panel
Noise Level @ 0.000 in SP @ 5 ft
24 sones
Exhaust Airflow @ 0.125 in SP
37,736 cfm
Vent Design
Ductless
Includes Dehumidistat
No
Speed Controllable
No
Mounting Orientation
Horizontal, Vertical
Number of Fans
1
Drive Type
Belt Drive
Motor Horsepower
3 hp
Blade Finish
Galvanized
Frame Finish
Zinc Plated
Guard Type
None
Includes Grill
No
Number of Speeds
1
Ventilation Type
Exhaust
Standards
AMCA, UL/cUL
Nameplate Voltage
115/230V AC
Assembled
Unassembled
Noise Level @ 0.125 in SP @ 5 ft
22 sones
Motor Speed
1,725 RPM
Frequency
60 Hz
Maximum Inlet Temperature
104 Degrees F
Blade Material
Steel
Voltage
115/230

Description

Exhaust Fan with Drive Package, Assembled Unassembled, Blade Diameter 60 in, Blade Material Steel, Drive Type Belt Drive, Exhaust Airflow @ 0.000 in SP 44,302 cfm, For Cut-Out Height 62 1/2 in, For Cut-Out Width 62 1/2 in, Frame Finish Zinc Plated, Frame Material Steel, Guard Type None, Includes Drive Package, Includes Dehumidistat No, Maximum Airflow 44,302 cfm, Maximum Noise Level 24 sones

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.