Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Med Duty Fan, 60,048 cfm, 208-230/460V

  • Mfr # 7M871

  • Zoro # G0836936


product price: $4,959.99
/ea
Additional $250.00 delivery surcharge applies per item.
See details

Key Features

Exhaust/Supply Fan Item
Exhaust Fan
Blade Dia.
60 in
Exhaust/Supply Fan Motor HP
7 1/2 hp
Drive Package With Motor Included
Yes
Dimension B
26 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7M871
Zoro #
G0836936
UPC #
-
Country of Origin
Multiple

Dimensions

Blade Dia.
60 in
Dimension B
26 1/2 in
Width (In.)
66 in
Bearing Size
1 1/2 in
Max. Depth
26 1/2 in
Dimension A
66 in
Dimension F
61 in
Height
66 in
Shaft Dia.
1 1/2 in
Venturi Clearance Dia.
61 in
Flange Width
66 in
Dimension C
7 9/16 in
Venturi Depth
7 1/2 in
Dimension E
18 15/16 in
Dimension D
2 in
Flange Depth
2 in
Overall Depth
26 1/2 in
Overall Width
66 in
Overall Height
66 in
For Cut-Out Length
62 1/2 in
Venturi Diameter
61 in
For Cut-Out Width
62 1/2 in
Manufacturer Warranty Length
1 yr
Blade Diameter
60 in
Shaft Diameter
1 1/2 in
For Cut-Out Height
62 1/2 in
Width
66"

Details

Exhaust/Supply Fan Item
Exhaust Fan
Exhaust/Supply Fan Motor HP
7 1/2 hp
Drive Package With Motor Included
Yes
Item
Exhaust Fan with Drive Package
Includes
Drive Package
Number of Blades
5
Intake Guard No.
1WBU9
Motor Type
3-Phase
Bearing Type
Regreasable Cast Pillow Block
Max. Inlet Temp.
104 Degrees F
Sones @ 0.250-In. SP @ 5 Ft.
48
Galvanized Wall Shutter No.
3C733
Motor Enclosure
Open Dripproof
Phase
3
Sones @ 0.000-In. SP @ 5 Ft.
51
Propeller Material
Galvanized Steel
CFM @ 0.125-In. SP
55,356 cfm
Frame Material
Steel
Hz
60 Hz
Fan Voltage
208-230/460V AC
Motorized Wall Galv. Shutter Stock No.
3C733
Motor Insulation
Class F
CFM @ 0.375-In. SP
43,743 cfm
Mounting Position
Horizontal or Vertical
Max. BHP
8.63 hp
Stock No.
1AHA7
Full Load Amps
21.1-19.1/9.5
Motor RPM
1,750 RPM
CFM @ 0.250-In. SP
50,229 cfm
Wall Collar Stock No.
1WBV8
Assembled/Unassembled
Unassembled
Weatherhood No.
1WBW6
Fan RPM
450
CFM @ 0.000-In. SP
60,048 cfm
Drive Package Included
Yes
Vent Design
Ductless
Includes Dehumidistat
No
Maximum Airflow
60,048 cfm
Number of Speeds
1
Exhaust Airflow @ 0.250 in SP
50,229 cfm
Nameplate Voltage
230/460V AC
Noise Level @ 0.125 in SP @ 5 ft
50 sones
Noise Level @ 0.000 in SP @ 5 ft
51 sones
Full Load Current
20.5 A
Fan Style
Panel
Standards
AMCA, UL/cUL
Number of Fans
1
Maximum Noise Level
51 sones
Frame Finish
Zinc Plated
Frequency
60 Hz
Ventilation Type
Exhaust
Assembled
Unassembled
Maximum Inlet Temperature
104 Degrees F
Includes Motor
Yes
Drive Type
Belt Drive
Includes Grill
No
Number of Shutters
0
Exhaust Airflow @ 0.375 in SP
43,743 cfm
Exhaust Airflow @ 0.000 in SP
60,048 cfm
Motor Speed
1,770 RPM
Blade Material
Steel
Exhaust Airflow @ 0.125 in SP
55,356 cfm
Speed Controllable
No
Guard Type
None
Mounting Orientation
Horizontal, Vertical
Motor Horsepower
7 1/2 hp
Blade Finish
Galvanized
Voltage
208-230/460

Description

Exhaust Fan with Drive Package, Assembled Unassembled, Blade Diameter 60 in, Blade Material Steel, Drive Type Belt Drive, Exhaust Airflow @ 0.000 in SP 60,048 cfm, For Cut-Out Height 62 1/2 in, For Cut-Out Width 62 1/2 in, Frame Finish Zinc Plated, Frame Material Steel, Guard Type None, Includes Drive Package, Includes Dehumidistat No, Maximum Airflow 60,048 cfm, Maximum Noise Level 51 sones

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.